Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension D (phi mm) Dimensions A (mm) Nominal Diameter Dimensions L (mm) Material Screw Diameter T2 Screw Diameter T1 Plating Dimension HEX(mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D (phi mm) Dimensions A (mm) Nominal Diameter Dimensions L (mm) Material Screw Diameter T2 Screw Diameter T1 Plating Dimension HEX(mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27.5 25 32 66.0 Iron G1 1/4 R1 1/4 Trivalent Chromate 50 27.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-13-32-SS 32725646 29.99 SGD
Shipped after 2018-01-31
33.0 25 38 66.0 Iron G1 1/2 R1 1/2 Trivalent Chromate 60 27.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-13-38-SS 32725655 35.99 SGD
Shipped after 2018-01-31
44.0 30 50 77.0 Iron G2 R2 Trivalent Chromate 70 30.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-13-50-SS 32725664 51.99 SGD
Shipped after 2018-01-31
33.0 25 38 66.0 Stainless G1 1/2 R1 1/2 - 60 27.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-13-38-SUS 32725743 119.99 SGD
Shipped after 2018-01-31
4.0 10 3 29.0 Stainless G1/8 R1/8 - 14 13.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-13-3-SUS 32725673 11.99 SGD
Shipped after 2018-01-31
44.0 30 50 77.0 Stainless G2 R2 - 70 30.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-13-50-SUS 32725752 219.99 SGD
Shipped after 2018-01-31
21.5 22 25 56.5 Iron G1 R1 Trivalent Chromate 41 22.5   1PC 1 SR-13-25-SS 32725637 11.99 SGD
In stock
7 15 9 40.5 Stainless G3/8 R3/8 - 22 17.5   1PC 1 SR-13-9-SUS 32725691 13.99 SGD
In stock
5.5 13 6 37 Stainless G1/4 R1/4 - 19 16   1PC 1 SR-13-6-SUS 32725682 10.99 SGD
In stock
10.0 18 - 48.0 Stainless G1/2 R1/2 - 27 20.0   1PC 1 SR-13-12-SUS 32725707 25.99 SGD
In stock
16.0 20 19 53.5 Stainless G3/4 R3/4 - 32 21.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-13-19-SUS 32725716 38.99 SGD
Shipped after 2018-01-31
21.5 22 25 56.5 Stainless G1 R1 - 41 22.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-13-25-SUS 32725725 57.99 SGD
Shipped after 2018-01-31
27.5 25 32 66.0 Stainless G1 1/4 R1 1/4 - 50 27.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-13-32-SUS 32725734 98.99 SGD
Shipped after 2018-01-31
- - - - - - - - - -   1PC 1 SR-13-3-SS 32725585 2.99 SGD
In stock
5.5 13 6 37.0 Iron G1/4 R1/4 Trivalent chromate 19 16.0   1PC 1 SR-13-6-SS 32725594 2.99 SGD
In stock
7.0 15 9 40.5 Iron G3/8 R3/8 Trivalent chromate 22 17.5   1PC 1 SR-13-9-SS 32725603 2.99 SGD
In stock
10.0 18 12 48.0 Iron G1/2 R1/2 Trivalent chromate 27 20.0   1PC 1 SR-13-12-SS 32725612 4.99 SGD
In stock
16.0 20 19 53.5 Iron G3/4 R3/4 Trivalent chromate 36 21.5   1PC 1 SR-13-19-SS 32725621 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
For hydraulic hose connection
5
From Japan
On 2017-12-23 06:37:26
It is for connection with the hose of hydraulic equipment. One end is ideal for connection with a hose.
This review is about item#32725603.
Used for hose connection of hydraulic excavator
5
From Japan
On 2017-06-12 09:13:40
I used it for mini excavator but it is usable normally. I will also purchase it.
This review is about item#32725594.
Used for mini backhoe parts
5
From Japan
On 2017-05-03 19:38:12
It was able to be used as a replacement part to a defective part.
This review is about item#32725594.
Circuit that sends high pressure (14 Mp or more) chemicals
5
From Japan
On 2016-05-10 12:33:38
I bought various adapters via MonotaRO, but there are no particular problems. If you hear the request you can save a lot by 1/8 size with elbows such as 30 ° · 45 °.
This review is about item#32725673.
Used as a hydraulic hose adapter
3
From Japan
On 2016-01-13 08:32:21
I use it as the connection adapter at the end of hydraulic hose replacement, but there is not particularly trouble.
This review is about item#32725603.
Homebrew tools for motorcycles
5
From Japan
On 2014-08-28 18:40:04
It is highly accurate and very satisfied than the products put in the home center etc.
This review is about item#32725612.
Required when replacing piping
5
From Japan
On 2014-08-15 15:25:59
I am satisfied as this product is always ordered, as it is easy.
This review is about item#32725612.

Related Products