Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Screw Diameter T Dimension D (phi mm) Dimensions A (mm) Nominal Diameter Dimensions L (mm) Material Plating Dimension HEX(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter T Dimension D (phi mm) Dimensions A (mm) Nominal Diameter Dimensions L (mm) Material Plating Dimension HEX(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
G1 21.5 22 25 56 Stainless - 41 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-11-25-SUS 32726057 67.99 SGD
Shipped after 2018-01-26
G1/4 5.5 13 6 34 Stainless - 19   1PC 1 SR-11-6-SUS 32726014 12.99 SGD
Shipped after 2018-01-22
G1/8 4.0 11 3 28 Stainless - 14 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-11-3-SUS 32726005 13.99 SGD
Shipped after 2018-01-26
G1/2 10.0 18 - 46 Stainless - 27 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-11-12-SUS 32726032 35.99 SGD
Shipped after 2018-01-26
G3/8 7.0 15 9 38 Stainless - 22   1PC 1 SR-11-9-SUS 32726023 19.99 SGD
Shipped after 2018-01-22
G3/4 16.0 20 19 52 Iron Trivalent Chromate 36   1PC 1 SR-11-19-SS 32725987 7.99 SGD
Shipped after 2018-01-22
G1/8 4 11 3 28 Iron TrivalentChromate 14   1PC 1 SR-11-3-SS 32725944 2.99 SGD
Shipped after 2018-01-22
G3/4 16 20 19 52 Stainless - 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-11-19-SUS 32726041 41.99 SGD
Shipped after 2018-01-26
- - - - - - - -   1PC 1 SR-11-25-SS 32725996 12.99 SGD
Shipped after 2018-01-22
G1/4 5.5 13 6 34 Iron Trivalent chromate 19   1PC 1 SR-11-6-SS 32725953 2.99 SGD
Shipped after 2018-01-22
G3/8 7.0 15 9 38 Iron Trivalent chromate 22   1PC 1 SR-11-9-SS 32725962 3.99 SGD
Shipped after 2018-01-22
G1/2 10.0 18 12 46 Iron Trivalent chromate 27   1PC 1 SR-11-12-SS 32725971 5.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Connection of hydraulic hose
5
From Japan
On 2016-11-26 17:54:34
When the hydraulic hose of a heavy machine is damaged, it is used to connect a hose whose length does not fit quickly.
This review is about item#32725971.
Used as parts of washing machine and coating machine
5
From Japan
On 2015-12-21 20:08:37
Very easy to use, but I want a little cheaper price a little bit cheaper
This review is about item#32725962.
It is used to connect a mold and a hydraulic hose.
4
From Japan
On 2015-04-17 07:56:45
Because it is cheap in price, I will buy it next time as well. Performance also has no problem.
This review is about item#32725962.
Golf course shoes wash place
1
From Japan
On 2015-02-17 14:49:58
Because the details of the product is hard to understand with the photograph, I misplaced it. I am crying because I can not return it
This review is about item#32726014.

Related Products