Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material Screw Diameter T2 Screw Diameter T1 Plating Flat Diameter (mm) Dimensions C (mm) Dimensions B (mm) Dimension D (phi mm) Dimension F (mm) Dimensions A (mm) Nominal Diameter Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Screw Diameter T2 Screw Diameter T1 Plating Flat Diameter (mm) Dimensions C (mm) Dimensions B (mm) Dimension D (phi mm) Dimension F (mm) Dimensions A (mm) Nominal Diameter Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stainless G3/8 R3/8 - 19 30.0 15.0 7.0 20.0 25.0 9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-34-9-SUS 32726854 28.99 SGD
Shipped after 2018-02-27
Iron G1 R1 Trivalent Chromate 36 50.0 22.0 21.5 32.0 40.0 25   1PC 1 SR-34-25-SS 32726827 15.99 SGD
Shipped after 2018-03-01
Iron G1/8 R1/8 Trivalent Chromate 14 21 11 4 14 18 3   1PC 1 SR-34-3-SS 32726775 4.99 SGD
In stock
Stainless G1 R1 - 36 50.0 22.0 21.5 32.0 40.0 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-34-25-SUS 32726881 86.99 SGD
Shipped after 2018-02-27
Stainless G1/2 R1/2 - 24 36.0 18.0 10.0 24.0 30.0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-34-12-SUS 32726863 38.99 SGD
Shipped after 2018-02-27
Stainless G3/4 R3/4 - 30 43.0 20.0 16.0 28.0 35.0 19 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-34-19-SUS 32726872 56.99 SGD
Shipped after 2018-02-27
Iron G3/4 R3/4 Trivalent Chromate 30 43.0 20.0 16.0 28.0 35.0 19   1PC 1 SR-34-19-SS 32726811 10.99 SGD
In stock
Stainless G1/4 R1/4 - - 25.0 13.0 5.5 17.0 21.0 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-34-6-SUS 32726845 24.99 SGD
Shipped after 2018-02-27
Stainless G1/8 R1/8 - - 21.0 11.0 4.0 14.0 18.0 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-34-3-SUS 32726836 20.99 SGD
Shipped after 2018-02-27
Iron G1/4 R1/4 Trivalent chromate 17 25.0 13.0 5.5 17.0 21.0 6   1PC 1 SR-34-6-SS 32726784 4.99 SGD
In stock
Iron G3/8 R3/8 Trivalent chromate 19 30.0 15.0 7.0 20.0 25.0 9   1PC 1 SR-34-9-SS 32726793 4.99 SGD
In stock
Iron G1/2 R1/2 Trivalent chromate 24 36.0 18.0 10.0 24.0 30.0 12   1PC 1 SR-34-12-SS 32726802 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Hydraulic hose adapter of snow remover
5
From Japan
On 2015-10-20 21:33:54
Finished, packaging is polite and I will also order next time.
This review is about item#32726784.
High pressure piping of construction machine
5
From Japan
On 2013-11-15 21:52:37
You can use it normally! No problem!
This review is about item#32726802.
Backhoe repair
5
From Japan
On 2013-07-05 10:35:05
Because it is a standard product in hydraulic system, it was able to be used without particular problem. The other three are reserved.
This review is about item#32726784.

Related Products