Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimension HEX(mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimensions B (mm) Dimensions A (mm) Nominal Diameter Dimensions C (mm) Dimensions L (mm) Material Screw Diameter T2 Screw Diameter T1 Plating Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension HEX(mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimensions B (mm) Dimensions A (mm) Nominal Diameter Dimensions C (mm) Dimensions L (mm) Material Screw Diameter T2 Screw Diameter T1 Plating Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
46 21.5 27.5 14 25 32x25 22.5 61.5 Iron G1 R1 1/4 Trivalent Chromate *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-13-32x25-SS 32727292 31.99 SGD
Shipped after 2018-06-29
38 21.5 16.0 12 20 19x25 22.5 54.5 Stainless G1 R3/4 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-13-19x25-SUS 32727231 57.99 SGD
Shipped after 2018-06-29
32 16.0 10.0 10 18 12x19 21.5 51.5 Stainless G3/4 R1/2 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-13-12x19-SUS 32727222 45.99 SGD
Shipped after 2018-06-29
36 16.0 21.5 12 22 25x19 21.5 55.5 Iron G3/4 R1 Trivalent Chromate *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-13-25x19-SS 32727283 19.99 SGD
Shipped after 2018-06-29
19 5.5 7.0 8 15 9x6 16 39 Stainless G1/4 R3/8 -   1PC 1 SR-13-9x6-SUS 32727317 15.99 SGD
Shipped after 2018-06-25
36 16.0 21.5 12 22 25x19 21.5 55.5 Stainless G3/4 R1 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-13-25x19-SUS 32727344 57.99 SGD
Shipped after 2018-06-29
27 10.0 16.0 12 20 19x12 20 50 Stainless G1/2 R3/4 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-13-19x12-SUS 32727335 51.99 SGD
Shipped after 2018-06-29
22 7.0 5.5 8 13 6x9 17.5 38.5 Stainless G3/8 R1/4 -   1PC 1 SR-13-6x9-SUS 32727204 15.99 SGD
Shipped after 2018-06-25
14 4.0 5.5 8 13 6x3 12 33 Stainless G1/8 R1/4 -   1PC 1 SR-13-6x3-SUS 32727301 14.99 SGD
Shipped after 2018-06-25
46 27.5 21.5 14 22 25x32 27 63 Iron G1 1/4 R1 Trivalent Chromate *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-13-25x32-SS 32727186 29.99 SGD
Shipped after 2018-06-29
14 4.0 5.5 8 13 6x3 12 33 Iron G1/8 R1/4 Trivalent Chromate   1PC 1 SR-13-6x3-SS 32727247 3.99 SGD
Shipped after 2018-06-25
27 10.0 7.0 10 15 9x12 20 45 Stainless G1/2 R3/8 -   1PC 1 SR-13-9x12-SUS 32727213 25.99 SGD
Shipped after 2018-06-25
19 5.5 4.0 8 10 3x6 16 34.0 Stainless G1/4 R1/8 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-13-3x6-SUS 32727195 14.99 SGD
Shipped after 2018-06-29
38 21.5 16.0 12 20 19x25 22.5 54.5 Iron G1 R3/4 Trivalent Chromate *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-13-19x25-SS 32727177 20.99 SGD
Shipped after 2018-06-29
27 10 16 12 18 19x12 21.5 51.5 Iron R1/2 G3/4 Trivalent Chromate   1PC 1 SR-13-19x12-SS 32727274 9.99 SGD
Shipped after 2018-06-25
19 5.5 4.0 16 10 3x6 - 34.0 Iron G1/4 R1/8 Trivalent chromate   1PC 1 SR-13-3x6-SS 32727134 3.99 SGD
Shipped after 2018-06-25
22 7.0 5.5 17.5 13 6x9 - 38.5 Iron G3/8 R1/4 Trivalent chromate   1PC 1 SR-13-6x9-SS 32727143 4.99 SGD
Shipped after 2018-06-25
27 10.0 7.0 20.0 15 9x12 - 45.0 Iron G1/2 R3/8 Trivalent chromate   1PC 1 SR-13-9x12-SS 32727152 5.99 SGD
Shipped after 2018-06-25
32 16.0 10.0 21.5 18 12x19 - 51.5 Iron G3/4 R1/2 Trivalent chromate   1PC 1 SR-13-12x19-SS 32727161 9.99 SGD
Shipped after 2018-06-25
19 5.5 7.0 16.0 15 9 x 6 - 39.0 Iron G1/4 R3/8 Trivalent chromate   1PC 1 SR-13-9 x 6-SS 32727256 4.99 SGD
Shipped after 2018-06-25
22 8.0 10.0 17.5 18 12x9 - 45.5 Iron G3/8 R1/2 Trivalent chromate   1PC 1 SR-13-12x9-SS 32727265 5.99 SGD
Shipped after 2018-06-25
22 8.0 10.0 17.5 18 12x9 - 45.5 Stainless steel G3/8 R1/2 -   1PC 1 SR-13-12x9-SUS 32727326 25.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Maintenance of machine
5
From Japan
On 2017-05-20 23:17:54
Since it can be used cheaply and without problems, I will purchase it if there is another opportunity.
This review is about item#32727265.
Die temperature adjustment
5
From Japan
On 2016-06-21 09:04:17
I am satisfied very much because I bought a deformed adapter I wanted cheaply.
This review is about item#32727152.
Used for nozzle connection
5
From Japan
On 2015-07-22 20:07:26
Satisfying without problems
This review is about item#32727134.
Spray hose
5
From Japan
On 2015-07-01 19:47:06
There is no leakage and there is no problem.
This review is about item#32727134.

Related Products