Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

SR-33 Different Diameter Adapter

5.00 (2)
Caution
Be sure to screw the screw type(JIS, PF, PT, metric screw threads, unified screw thread, NPT, etc.) and seat surface(male seat, female seat, packing seat, O-rings, etc.), because the adapter is just a coupling connecting the body and the cap of the hose.
...see all>
Product Options
ADD TO CART
Plating Dimension G(mm) Name Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Dimension PF Material Dimensions PT Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plating Dimension G(mm) Name Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Dimension PF Material Dimensions PT Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Trivalent Chromate 45 25x32 57.5 27.0 21.5 32 27.5 49.5 G1 1/4 Iron R1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-33-25x32-SS 32727737 71.99 SGD
Shipped after 2018-06-28
- 36 25x19 50 21.5 21.5 32 16.0 40.0 G3/4 Stainless R1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-33-25x19-SUS 32727676 98.99 SGD
Shipped after 2018-06-28
- 24 12x9 36 17.5 10.0 24 7.0 29.5 G3/8 Stainless R1/2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-33-12x9-SUS 32727651 44.99 SGD
Shipped after 2018-06-28
- 30 12x19 39 21.5 10.0 24 16.0 36.5 G3/4 Stainless R1/2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-33-12x19-SUS 32727773 68.99 SGD
Shipped after 2018-06-28
- 17 6x3 25 13.0 5.5 17 4.0 21.0 G1/8 Stainless R1/4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-33-6x3-SUS 32727633 27.99 SGD
Shipped after 2018-06-28
- 30 19x12 43 20.0 16.0 28 10.0 35.0 G1/2 Stainless R3/4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-33-19x12-SUS 32727667 68.99 SGD
Shipped after 2018-06-28
- - - - - - - - - - - -   1PC 1 SR-33-19x12-SS 32727606 12.99 SGD
Shipped after 2018-06-26
- 24 9x12 32 20.0 7.0 20 10.0 32.0 G1/2 Stainless R3/8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-33-9x12-SUS 32727764 44.99 SGD
Shipped after 2018-06-28
- 36 19x25 46 22.5 16.0 28 21.5 40.5 G1 Stainless R3/4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-33-19x25-SUS 32727782 98.99 SGD
Shipped after 2018-06-28
Trivalent Chromate 24 9x12 32 20.0 7.0 20 10.0 32.0 G1/2 Iron R3/8   1PC 1 SR-33-9x12-SS 32727703 8.99 SGD
In stock
Trivalent Chromate 30 12x19 39 21.5 10.0 24 16.0 36.5 G3/4 Iron R1/2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-33-12x19-SS 32727712 16.99 SGD
Shipped after 2018-06-28
- 19 9x6 30 16.0 7.0 20 5.5 26.0 G1/4 Stainless R3/8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-33-9x6-SUS 32727642 35.99 SGD
Shipped after 2018-06-28
Trivalent Chromate 36 25x19 50 21.5 21.5 32 16.0 40.0 G3/4 Iron R1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-33-25x19-SS 32727615 24.99 SGD
Shipped after 2018-06-28
- 19 6x9 27 17.5 5.5 17 7.0 27.5 G3/8 Stainless R1/4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-33-6x9-SUS 32727755 31.99 SGD
Shipped after 2018-06-28
Trivalent Chromate 36 19x25 46 22.5 16.0 28 21.5 40.5 G1 Iron R3/4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-33-19x25-SS 32727721 23.99 SGD
Shipped after 2018-06-28
Trivalent Chromate 17 6x3 25 13.0 5.5 17 4.0 21.0 G1/8 Iron R1/4   1PC 1 SR-33-6x3-SS 32727572 5.99 SGD
In stock
Trivalent Chromate 45 32x25 57.5 22.5 27.5 35 21.5 49.5 G1 Iron R1 1/4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-33-32x25-SS 32727624 72.99 SGD
Shipped after 2018-06-28
- 17 3x6 22 16.0 4.0 14 5.5 24.0 G1/4 Stainless R1/8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-33-3x6-SUS 32727746 29.99 SGD
Shipped after 2018-06-28
Trivalent chromate 19 9x6 30 16.0 7.0 20 5.5 26.0 G1/4 Iron R3/8   1PC 1 SR-33-9x6-SS 32727581 5.99 SGD
In stock
Trivalent chromate 24 12x9 36 17.5 10.0 24 7.0 29.5 G3/8 Iron R1/2   1PC 1 SR-33-12 x 9-SS 32727597 8.99 SGD
In stock
Trivalent chromate 17 3 x 6 22 16.0 4.0 14 5.5 24.0 G1/4 Iron R1/8   1PC 1 SR-33-3 x 6-SS 32727685 5.99 SGD
In stock
Trivalent chromate 19 6x9 27 17.5 5.5 17 7.0 27.5 G3/8 Iron R1/4   1PC 1 SR-33-6x9-SS 32727694 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Modification of construction machinery etc.
5
From Japan
On 2018-01-16 07:59:57
I will always use it. I am grateful that the price will be cheaper a little more.
This review is about item#32727581.
Connection of hydraulic hose
5
From Japan
On 2016-10-14 20:31:35
Since the working pressure was 3 Mp, there was no problem. The delivery date was saved soon.
This review is about item#32727703.

Related Products