Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Screw Size Checker

2.67 (6)
Scale Range
Milli size (front): 18 Size of 8-25, inch size (back side) 13 Size of 5 / 16-1 inch
Weight (g)
55
Usage
Slide handle with your thumb to adjust correctly on bolt and nut opposite side. Make sure to adjust on opposite side of bolt. Read the number indicated by slide handle.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PASC0825 32722401 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 1
1 star 2
Review Rating: 2.67
6 Customer Reviews
The reviews are automatic translation.
Confirm size
2
From Japan
On 2018-05-15 12:32:19
There is no marking with W1 / 2 volts or quarter bolts at 21 mm. As measured with this product "It is about 19 mm, probably M12 volts?" Seems to be used. In other words, the scale is not a conversion table, it only shows actual measurement values. In case In addition, in an environment where milli and inch are mixed, there is no way to distinguish by mere sense, I think that it is the same with a simple vernier caliper like this one.
This review is about item#32722401.
Go to the scene and see what tools you need.
4
From Japan
On 2016-03-21 15:51:51
This is convenient because you can check the size as soon as you do not take many tools, so you can go get the necessary tools.
This review is about item#32722401.
If I insert a socket I know it and I do not use it
1
From Japan
On 2015-10-25 04:16:10
I have no time to do such a thing at all or meaning on the spot. Learn by feeling. What.
This review is about item#32722401.
American car maintenance
4
From Japan
On 2014-09-04 14:41:08
It is a convenient item for American car users who confuse milli and inch size. Although the movement of the slide part may be impossible, it is a level that you do not mind if you think that it is a key holder with additional functions.
This review is about item#32722401.
Used to measure the diameter of bolt and nut Key holder
4
From Japan
On 2011-05-27 11:02:47
It is convenient because inch and millimeter size can be measured, convenient, because the slider that makes gauge is hard so we can not measure it hard even if it is soft so I want you to design so that the gap dimension and slip are good. I am using it for a key holder
This review is about item#32722401.
Screw size check
1
From Japan
On 2011-02-24 18:07:24
The hinge part got off easily.
This review is about item#32722401.

Related Products