Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Type Overall Length (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Overall Length (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For passenger cars and motorcycles 97 48 1PC 1 Z 32722706 -
Discontinued
[x]
For TB 166 49 1PC 1 TB 32722715 159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Tire replacement operation
3
From Japan
On 2017-02-22 19:51:32
Although it is very easy to use, it may be better if the rubber is harder a little more. It is regrettable that the place of the round ball will come off soon.
This review is about item#32722706.
Removal and assembly of the tire from the wheel.
5
From Japan
On 2013-11-01 17:33:26
Very easy to use, but I do not know if I can not use it to what extent the durability is. If you prepare this, you do not have to have a bead helper. Looking at the material composition of the goods, is not it possible to lower the price significantly?
This review is about item#32722706.
Tire built-in
3
From Japan
On 2009-11-18 12:15:27
It may be easier to use if the rubber is harder a little more! Is it?
This review is about item#32722706.

Related Products