Buy more than* S$200* and get FREE SHIPPING

Aerosol type, Simple Fire Extinguisher

3.50 (2)
Capacity (g)
400
Operating Temperature Range (deg C)
0 to +40
Caution
Please emit total amount on the occasion of fire fighting. After use, degas properly and dispose.
Specification
Radiation time / about 31 seconds extinguishant/water(includes wetting-out agent) nitrogen
Application
Effective in early stages of fire like deep fryer curtain, dust box, stove, cushion etc.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FB-400AW 32722934 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
For smoking rooms
4
From Japan
On 2014-05-26 14:22:39
I use it by putting it in fire prevention water in a smoking room. I wonder if it will be useful when it comes to work. .
This review is about item#32722934.
Welding when using a grinder
3
From Japan
On 2013-09-06 17:15:26
In case of a welding work on a business trip In case you should put it at hand before using fire extinguisher I tried to prepare for precaution.
This review is about item#32722934.