Buy more than* S$200* and get FREE SHIPPING

Air Saw Replacement Blade

4.38 (52)
Overall Length (mm)
90
Thickness (mm)
0.7
Material
Bi-metal
Caution
Choose a suitable blade for the material to cut. Securely installe console. Wear protective glasses during work.
...see all>
Product Options
ADD TO CART
Number of Threads Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Threads Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 For griddles 1Pack(10PC) 1 32T 32723153 18.99 SGD
In stock
24 For aluminum 1Pack(10PC) 1 24T 32723162 18.99 SGD
In stock
14 For woodwork and resin 1Pack(10PC) 1 14T 32723171 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 31
4 star 12
3 star 7
2 star 2
1 star 0
Review Rating: 4.38
52 Customer Reviews
The reviews are automatic translation.
Cutting operation
4
From Japan
On 2017-11-16 23:54:55
We cut out bumpers etc. finely and put them out in garbage.
This review is about item#32723153.
Panel replacement for automobile body
5
From Japan
On 2017-11-06 19:21:27
I always use it for automobile panel replacement cutting work. It is more harsh than I think but I think that it is not so complicated compared to other companies' objects. In case that a blade is bitten into an iron plate, although it is felt somewhat to break easily, it is better than giving damage to the opponent, so you can rest assured with a good meaning. I also want to use the next.
This review is about item#32723153.
Iron plate cutting
4
From Japan
On 2017-10-14 19:53:47
Blades are unnecessary in holes where blades are set. (Since it can not be used up to the monoterous display at set time, I would like you to extend the effective length by that much.
This review is about item#32723153.
Cutting
3
From Japan
On 2017-09-11 19:16:08
Since it is a consumable item, should I go down a bit more? Well, it's a bit cheaper than buying at another shop so even at the time of buying.
This review is about item#32723153.
Use it to cut the rear fender.
4
From Japan
On 2017-09-06 14:40:11
I think that it is good whether it is okay because the price is cheap though the rice cake is bad. I also want to buy it.
This review is about item#32723153.
Car maintenance
3
From Japan
On 2017-07-28 18:23:46
I think that consumption is quick, but cost performance is good.
This review is about item#32723153.
Cutting operation
3
From Japan
On 2017-06-11 19:06:47
It is not a product without problems and no problem. It is a consumable item so I would appreciate it if it is a bit cheaper ...
This review is about item#32723153.
Cutting of metal panel
5
From Japan
On 2017-05-08 10:06:05
It seems that both sharpness and durability are improved compared to when you purchased it before. I am very satisfied.
This review is about item#32723153.
Steel cutting
5
From Japan
On 2017-03-06 15:30:31
It is a Monotaro original, but since it is a consumable item, it was able to be used without problems.
This review is about item#32723162.
Iron plate cutting
4
From Japan
On 2017-03-01 16:38:55
0.9 mm Used for cutting iron plate. One sharpness is good. Consumption is fast, but it is cheap and it is good.
This review is about item#32723162.

Related Products