Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Plate Handle

4.67 (9)
Screw Dimensions M
M6x1
Material
Polycarbonate (black)
...see all
Product Options
ADD TO CART
Dimensions L (mm) Weight (g) Dimension h (mm) Dimensions A (mm) Dimension L1 (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Weight (g) Dimension h (mm) Dimensions A (mm) Dimension L1 (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90 18 8 13 110 32 1PC 1 MGR90 32722907 2.16 SGD
In stock
104 25 9.3 16 127 37 1PC 1 MGR104 32722916 3.46 SGD
In stock
122 43 10.9 19 149 43.4 1PC 1 MGR122 32722925 3.81 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Exchange stale handle
5
From Japan
On 2016-11-19 14:38:29
But mounting pitch did not meet five Miri was combined size a hole.
This review is about item#32722907.
For work (use in the FRP of the lid)
5
From Japan
On 2016-02-08 14:43:01
It is easy to price basis.
This review is about item#32722907.
Opening and closing knob of the fence
5
From Japan
On 2015-12-11 01:52:15
Beautiful knob very at the top.
This review is about item#32722925.
As a grip handle
4
From Japan
On 2015-06-10 20:57:45
Facilities and equipment during the production to have been used as a handle for opening and closing, it is very good there in affordable large size
This review is about item#32722925.
Handle
5
From Japan
On 2015-04-15 17:13:12
There is also, I'm very satisfied with inexpensive strength.
This review is about item#32722907.
As a handle of the desktop PC (repeat)
5
From Japan
On 2012-07-18 12:42:10
Since the strong impact made of polycarbonate over sulfonate, it can be used with confidence.
This review is about item#32722925.
Used as a handle for opening and closing the door made of polycarbonate plate
5
From Japan
On 2012-02-28 21:30:51
Posted better texture than see in the picture, it is also satisfactory in low-cost point. This time, we purchased 18 mounting screw pitch also did about error 0.5mm. I want you to put the screw hole depth and pitch in the catalog.
This review is about item#32722916.
Use in parts of the production Goods
5
From Japan
On 2012-02-23 10:01:12
Previously it had been purchased in Takigen, because cheap does not change and quality price purchase here
This review is about item#32722907.
We used to handle the exchange of the storage door.
3
From Japan
On 2011-06-23 12:52:26
Was overlooked had been described as M6 screw with our mistake.
This review is about item#32722907.

Related Products