Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Ball

4.50 (14)
Material
SUS304
...see all
Product Options
ADD TO CART
Screw Dimensions M Dimensions Lf (mm) Dimension D (phi mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Dimensions M Dimensions Lf (mm) Dimension D (phi mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M3 x 0.5 7 15 13.5 1PC 1 15phixM3 32722952 10.02 SGD
In stock
M4x0.7 9.1 20 18 1PC 1 20phixM4 32722961 10.28 SGD
In stock
M5x0.8 9.1 20 18 1PC 1 20phixM5 32722977 10.28 SGD
In stock
M6x1 11 25 22.5 1PC 1 25phixM6 32722986 11.23 SGD
In stock
M8x1.25 14.5 32 29 1PC 1 32phixM8 32722995 14.51 SGD
In stock
M10x1.5 18 40 37 1PC 1 40phixM10 32723004 23.29 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 4.50
14 Customer Reviews
The reviews are automatic translation.
Use jig fabricated utilizing spherical
5
From Japan
On 2016-12-26 14:55:27
This accuracy and price is made of stainless steel is very satisfactory. We would like to use in the future.
This review is about item#32722995.
Used as a Bar Ends
5
From Japan
On 2016-05-02 08:11:06
It is inexpensive, it has been polished firmly, very satisfied.
This review is about item#32722995.
Hobby craft
5
From Japan
On 2016-04-13 21:09:06
This accuracy is I think that great at this price. Impeccable is quality.
This review is about item#32722995.
Grip of the small equipment handle
5
From Japan
On 2015-10-06 16:50:52
Firm is polished than the published photograph, was a beautiful commodity.
This review is about item#32722952.
Handle
5
From Japan
On 2015-08-19 15:02:40
You can use without any problems.
This review is about item#32722995.
Handle
5
From Japan
On 2015-08-04 15:58:05
I think that good.
This review is about item#32722986.
For stirring, for pressure
5
From Japan
On 2015-02-28 13:39:21
Accuracy good, have been made with care. that's all
This review is about item#32722986.
The tip of the soft material clamp instrument
5
From Japan
On 2013-09-23 23:03:19
It does not matter so much as the applications, but was surprised to open at the finish to exceed the assumed gloss was the first impression. Because there is strength in stainless steel the size of the screw was I think the may be shifted towards more thick. Less expensive ones in the aluminum of the same series I thought as it may be (even possible without anodized aluminum) it is.
This review is about item#32722977.
For original clamping
5
From Japan
On 2013-06-23 00:29:42
It is good that both quality and price are satisfied, especially there is a thing with 15φ. I would like to add things of the M8 screw of 25 φ to the lineup as well. I think that flattening of the screw part may be a little smaller.
This review is about item#32722952.
Tip of static electricity generator
5
From Japan
On 2013-04-03 19:01:59
It is cheap, it has been beautifully honed, it is the best, there is nothing wrong with it.
This review is about item#32722961.

Related Products