Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Emergency Set

3.76 (21)
Caution
Sharps of set products may be different. A white flag is not attached to tow rope in a set. When using tow ropes, prepare white cloth of 30cm x 30cm and attach it to the center of the rope.
Purpose
For out of gas, run out of battery, escape during stacking, etc.
Material (case)
800D JACQUARD
Case Dimension (mm)
About 160x320x170
Weight (kg)
About 2.7
Set Contents
[Booster cable] materials / copper and TRP, voltage 12V / current 50A, / length /3.5m [Tow rope] materials/nylon, load capacity/2t, length/ 4m [Gloves] materials: cotton, size / total length about 23cm [Replacement driver] materials / console: 6150CRV, handle:TPR+PP , total length / 210mm , cutting edge (# 2 -6 mm) [pump] materials/ PP& PVC, hose length/about 155mm [Load fastening belt]materials/polypropylene fabrics, length /about 250mm [Plastic scraper] material/ polystyrene, size about 125 x 123mm) 1 each
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 EU-TK4022 32725095 41.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 9
4 star 4
3 star 4
2 star 2
1 star 2
Review Rating: 3.76
21 Customer Reviews
The reviews are automatic translation.
Used for private cars
5
From Japan
On 2018-01-21 18:57:45
You can drive safely by always carrying an emergency set.
This review is about item#32725095.
Emergency vehicle tool
3
From Japan
On 2017-09-18 12:17:37
Because it is cheap ... making each tool was as it was. + - The driver is broken from the beginning and is unlikely to endure use. It is "SET for Tentatively the Emergency" to the last. Well, although it is originally taken with tow rope and booster cable and box.
This review is about item#32725095.
As an in-vehicle emergency set
5
From Japan
On 2017-04-27 18:52:19
I am satisfied with the item and price. The booster cable was 3.5 m long and the length was good enough.
This review is about item#32725095.
When going out by car, it is safe if there are seven tools.
5
From Japan
On 2017-02-24 18:33:42
Fortunately, I have no opportunity to use it yet, but as the battery goes up and on an offroad car, the tow rope is also a necessity!
This review is about item#32725095.
As equipment for sales vehicles
3
From Japan
On 2016-06-08 08:54:13
I bought it as though it might be good at the time of emergency. However, as the gloves are not slip resistant, I added them here.
This review is about item#32725095.
For automotive use
5
From Japan
On 2015-12-14 19:09:36
I bought it because it is an old car I can cheap It is just a way to stop the white cloth attached to the tow rope was suitable and partly dismounted
This review is about item#32725095.
In an emergency
3
From Japan
On 2014-02-23 13:54:54
It is good because the price is cheap. I do not know the durability, but .... the oil supply pump. I wonder if I can use it
This review is about item#32725095.
When the car breaks down
5
From Japan
On 2013-10-16 08:29:25
Easy to use, inexpensive.
This review is about item#32725095.
Used in emergency
5
From Japan
On 2013-08-30 17:54:54
Uneasy use of lubrication pump without manual operation
This review is about item#32725095.
As a stationary item of a private car
4
From Japan
On 2013-07-26 20:11:09
I thought it was in case of emergency I thought there would be glass split hammer Plus minus driver's lock is unnatural and not locked I hope improvement
This review is about item#32725095.

Related Products