Buy more than* S$200* and get FREE SHIPPING

Washing Machine Trap

5.00 (4)
Compatible Hole Diameter (mm)
142
...see all
Product Options
ADD TO CART
Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Seal water depth 50mm 1PC 1 426-131 32730582 34.75 SGD
In stock
ABS - 1pc 1 426-154 44399537 45.10 SGD
Shipped after 2017-01-31
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Washing pan drainage
5
From Japan
On 2014-05-20 23:20:57
For name brands, is matching is good.
This review is about item#32730582.
Installation in the used home
5
From Japan
On 2013-11-06 21:17:13
No problem is a commodity.
This review is about item#32730582.
Upon replacement of the bread was also considered re-use of those of the old bread!
5
From Japan
On 2013-04-28 10:08:20
Old bread is that of 30 years ago, compared has become easier maintenance Come to, I think that it was good to exchange.
This review is about item#32730582.
As a private, attached to the waterproof van for the washing machine
5
From Japan
On 2013-02-06 22:04:38
Strength is also satisfied there enough. Speaking by force, installation of drainage pipe can be easily so, appreciate if the rubber packing and the holder is there.
This review is about item#32730582.

Related Products