Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Chiccoro Straight Inner and Outer Screw, RoHS Compliant

A (P.T) X B (P.T)
1/4 (outside) x1 / 4 (in)
Fluid
Water, oil, air
Maximum Working Pressure (MPa)
0.98
Working Pressure (MPa)
0.98
Dimensions L (mm)
42
Operating Temperature Range (deg C)
+80 - -10
Type
None RoHS Directive substance-use certificate
Type
Straight
Material
C3604CdL (Kadomiresu brass rod)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CM-1022 37709034 10.99 SGD
In stock
ADD TO CART

Related Products