Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Overall Length (mm) Material RoHS Directive Nominal Diameter (A) Screw Type Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Material RoHS Directive Nominal Diameter (A) Screw Type Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
78 - - 80 - 3 1pc 1 80A 66576344 21.99 SGD
In stock
70 - - 65 - 2-1/2 1pc 1 65A 66576335 16.99 SGD
In stock
24.5 SUS304 Support 6 PT screw 1/8 1PC 1 - 32725323 1.99 SGD
In stock
27.5 SUS304 Support 8 PT screw 1/4 1PC 1 - 32725332 1.99 SGD
In stock
28.5 SUS304 support 10 PT screw 3/8 1PC 1 - 32725341 1.99 SGD
In stock
34.5 SUS304 Support 15 PT screw 1/2 1PC 1 - 32725357 2.99 SGD
In stock
38.5 SUS304 support 20 PT screw 3/4 1PC 1 - 32725366 2.99 SGD
In stock
42.5 SUS304 Support 25 PT screw 1 1PC 1 - 32725375 3.99 SGD
In stock
50.5 SUS304 Support 32 PT screw 1.25 1PC 1 - 32725384 5.99 SGD
In stock
50.5 SUS304 Support 40 PT screw 1.5 1PC 1 - 32725393 5.99 SGD
In stock
58.5 SUS304 support 50 PT screw 2 1PC 1 - 32725402 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 46
4 star 5
3 star 5
2 star 1
1 star 0
Review Rating: 4.68
57 Customer Reviews
The reviews are automatic translation.
Water supply piping time
3
From Japan
On 2018-04-05 20:32:25
It is the connection piping of the drinking water supply device of dairy cattle, is this the best place to be rusty. The price is also cheap.
This review is about item#32725357.
For repairing manufacturing facilities
5
From Japan
On 2018-04-01 14:47:09
No problem with quality. I can not feel the difference with famous manufacturer products. Because it is inexpensive, we continue to use it.
This review is about item#32725357.
Well pump installation work
5
From Japan
On 2018-03-15 11:02:38
I am saved because the well pump is used for 10 years 20 years after being exposed to the weather.
This review is about item#32725375.
Food Processing
3
From Japan
On 2017-12-20 15:56:33
Used in food processing. It demonstrates the intended effect. One of the items purchased for only three items was originally defective, one with no threads on one side. It is not a piping connection which is the original use of this product, but since it is aimed at securing a steam passage, there was no problem for the application of the inside, but it is definitely a claim if it is for plumbing purpose. Is not there a sweet part in the check at the time of product manufacturing and shipping inspection? I think whether you should confirm it.
This review is about item#66576335.
Maintenance of the machine
5
From Japan
On 2017-11-24 16:20:39
I could use it without problems. I will buy it next time as well. Delivery is also early so I will make it to you.
This review is about item#32725332.
Piping connection
4
From Japan
On 2017-09-20 15:02:10
I bought it with a corner nipple, I bought it like a pinch hitter in a narrow space, but in the end I do not enter the corner nipple and I am using it for the main. Although it may worry about pressure-connected connection, it is good enough to use normally.
This review is about item#32725393.
Well pump repair repair
5
From Japan
On 2017-07-22 21:03:36
As part of the pump piping for the well water became rust due to the iron piping, replace it with stain piping
This review is about item#32725375.
Plumbing around the equipment
5
From Japan
On 2017-06-20 20:46:39
It was cheap and quality was OK without problems. I also want to use if there is opportunity to use it.
This review is about item#32725375.
Joint part of the work
5
From Japan
On 2017-05-23 15:44:27
It is easy to use and is a good product! I would like to purchase it next time.
This review is about item#32725357.
At the time of stain piping
5
From Japan
On 2017-05-17 15:48:01
The price is cheap and I am satisfied that I can use it normally. At other prices you can not easily purchase at this price.
This review is about item#32725375.

Related Products