Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
RoHS Directive Nominal Diameter (A) Screw Type Maximum Working Pressure (MPa) Nominal Diameter (B) Overall Length (mm) Thickness (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Directive Nominal Diameter (A) Screw Type Maximum Working Pressure (MPa) Nominal Diameter (B) Overall Length (mm) Thickness (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 6, 6 - 1, 1 1/8, 1/8 150, 150 2, 2 - 1pc 1 6 A: (1/8 B) x 150 L 66576396 4.99 SGD
In stock
- 25, 25 - 1, 1 1, 1 200, 200 3, 3 - 1pc 1 25 A: (1 B) x 200 L 66576493 13.99 SGD
In stock
- 8, 8 - 1, 1 1/4, 1/4 200, 200 2, 2 - 1pc 1 8 A: (1/4 B) x 200 L 66576414 5.99 SGD
In stock
- 10, 10 - 1, 1 3/8, 3/8 200, 200 2, 2 - 1pc 1 10 A: (3/8 B) x 200 L 66576432 6.99 SGD
In stock
- 6, 6 - 1, 1 1/8, 1/8 75, 75 2, 2 - 1pc 1 6 A: (1/8 B) x 75 L 66576362 3.99 SGD
In stock
- 6, 6 - 1, 1 1/8, 1/8 50, 50 2, 2 - 1pc 1 6 A: (1/8 B) x 50 L 66576353 2.99 SGD
In stock
- 15, 15 - 1, 1 1/2, 1/2 125, 125 2.5, 2.5 - 1pc 1 15 A: (1/2 B) x 125 L 66576448 5.99 SGD
Shipped after 2018-04-18
- 32, 32 - 1, 1 1-1/4, 1-1/4 150, 150 3.5, 3.5 - 1pc 1 32 A: (1-1 / 4 B) x 150 L 66576536 15.99 SGD
In stock
- 32, 32 - 1, 1 1-1/4, 1-1/4 100, 100 3.5, 3.5 - 1pc 1 32 A: (1-1 / 4 B) x 100 L 66576518 10.99 SGD
In stock
- 32, 32 - 1, 1 1-1/4, 1-1/4 125, 125 3.5, 3.5 - 1pc 1 32 A: (1-1 / 4 B) x 125 L 66576527 13.99 SGD
In stock
- 32, 32 - 1, 1 1-1/4, 1-1/4 200, 200 3.5, 3.5 - 1pc 1 32 A: (1-1 / 4 B) x 200 L 66576545 21.99 SGD
In stock
- 40, 40 - 1, 1 1-1/2, 1-1/2 75, 75 3.5, 3.5 - 1pc 1 40 A: (1-1 / 2 B) x 75 L 66576554 9.99 SGD
In stock
- 40, 40 - 1, 1 1-1/2, 1-1/2 100, 100 3.5, 3.5 - 1pc 1 40 A: (1-1 / 2 B) x 100 L 66576563 12.99 SGD
In stock
- 40, 40 - 1, 1 1-1/2, 1-1/2 150, 150 3.5, 3.5 - 1pc 1 40 A: (1-1 / 2 B) x 150 L 66576588 17.99 SGD
In stock
- 50, 50 - 1, 1 2, 2 75, 75 3.8, 3.8 - 1pc 1 50 A: (2 B) x 75 L 66576597 11.99 SGD
In stock
- 50, 50 - 1, 1 2, 2 150, 150 3.8, 3.8 - 1pc 1 50 A: (2 B) x 150 L 66576615 24.99 SGD
In stock
- 50, 50 - 1, 1 2, 2 100, 100 3.8, 3.8 - 1pc 1 50 A: (2 B) x 100 L 66576606 15.99 SGD
Shipped after 2018-04-18
- 32, 32 - 1, 1 1-1/4, 1-1/4 75, 75 3.5, 3.5 - 1pc 1 32 A: (1-1 / 4 B) x 75 L 66576502 8.99 SGD
In stock
- 40, 40 - 1, 1 1-1/2, 1-1/2 125, 125 3.5, 3.5 - 1pc 1 40 A: (1-1 / 2 B) x 125 L 66576572 16.99 SGD
In stock
- 6, 6 - 1, 1 1/8, 1/8 100, 100 2, 2 - 1pc 1 6 A: (1/8 B) x 100 L 66576378 3.99 SGD
In stock
- 15, 15 - 1, 1 1/2, 1/2 200, 200 2.5, 2.5 - 1pc 1 15 A: (1/2 B) x 200 L 66576457 7.99 SGD
In stock
- 20, 20 - 1, 1 3/4, 3/4 125, 125 2.5, 2.5 - 1pc 1 20 A: (3/4 B) x 125 L 66576466 6.99 SGD
In stock
- 20, 20 - 1, 1 3/4, 3/4 200, 200 2.5, 2.5 - 1pc 1 20 A: (3/4 B) x 200 L 66576475 10.99 SGD
In stock
- 25, 25 - 1, 1 1, 1 125, 125 3, 3 - 1pc 1 25 A: (1 B) x 125 L 66576484 8.99 SGD
In stock
- 6, 6 - 1, 1 1/8, 1/8 125, 125 2, 2 - 1pc 1 6 A: (1/8 B) x 125 L 66576387 4.99 SGD
In stock
- 8, 8 - 1, 1 1/4, 1/4 125, 125 2, 2 - 1pc 1 8 A: (1/4 B) x 125 L 66576405 4.99 SGD
In stock
- 10, 10 - 1, 1 3/8, 3/8 125, 125 2, 2 - 1pc 1 10 A: (3/8 B) x 125 L 66576423 4.99 SGD
In stock
Support 8 PT screw 1 1/4 50 2 SUS304 1PC 1 8A: (1 / 4) x50L 32725411 2.99 SGD
In stock
Supported 8 PT screw 1 1/4 75 2 SUS304 1PC 1 8A:(1/4)x75L 37604034 3.99 SGD
In stock
Support 8 PT screw 1 1/4 100 2 SUS304 1PC 1 8A: (1 / 4) x100L 32725427 3.99 SGD
In stock
Support 8 PT screw 1 1/4 150 2 SUS304 1PC 1 8A:(1/4)x150L 32725436 4.99 SGD
In stock
Support 10 PT screw 1 3/8 50 2 SUS304 1PC 1 10 A :(3 / 8) x50L 32725445 2.99 SGD
In stock
Supported 10 PT screw 1 3/8 75 2 SUS304 1PC 1 10A:(3/8)x75L 37604043 3.99 SGD
In stock
support 10 PT screw 1 3/8 100 2 SUS304 1PC 1 10A: (3/8) x 100L 32725454 3.99 SGD
In stock
support 10 PT screw 1 3/8 150 2 SUS304 1PC 1 10A: (3/8) x 150L 32725463 5.99 SGD
In stock
support 15 PT screw 1 1/2 50 2.5 SUS304 1PC 1 15A: (1/2) x 50L 32725472 3.99 SGD
In stock
Supported 15 PT screw 1 1/2 75 2.5 SUS304 1PC 1 15A:(1/2)x75L 37604052 3.99 SGD
In stock
support 15 PT screw 1 1/2 100 2.5 SUS304 1PC 1 15A: (1/2) x 100L 32725481 4.99 SGD
In stock
Support 15 PT screw 1 1/2 150 2.5 SUS304 1PC 1 15 A : (3 / 8) x50L 32725497 6.99 SGD
In stock
Support 20 PT screw 1 3/4 50 2.5 SUS304 1PC 1 20 A :(3 / 4) x50L 32725506 3.99 SGD
In stock
Supported 20 PT screw 1 3/4 75 2.5 SUS304 1PC 1 20A:(3/4)x75L 37604061 4.99 SGD
In stock
Support 20 PT screw 1 3/4 100 2.5 SUS304 1PC 1 20A: (3 / 4) x100L 32725515 5.99 SGD
In stock
support 20 PT screw 1 3/4 150 2.5 SUS304 1PC 1 20A: (3/4) x 150L 32725524 7.99 SGD
In stock
support 25 PT screw 1 1 50 3 SUS304 1PC 1 25A: (1) x 50L 32725533 4.99 SGD
In stock
Supported 25 PT screw 1 1 75 3 SUS304 1PC 1 25A:(1)x75L 37604077 5.99 SGD
In stock
Support 25 PT screw 1 1 100 3 SUS304 1PC 1 25A: (1 )/ x100L 32725542 6.99 SGD
In stock
support 25 PT screw 1 1 150 3 SUS304 1PC 1 25A: (1) x 150L 32725551 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 41
4 star 5
3 star 1
2 star 0
1 star 3
Review Rating: 4.62
50 Customer Reviews
The reviews are automatic translation.
As a water piping part
5
From Japan
On 2017-11-18 18:28:56
It is convenient to choose the length / size. I think the price is like this.
This review is about item#66576448.
Part of piping for drainage
5
From Japan
On 2017-10-03 19:25:36
I pass hot water, but I use it for parts that do not require precision. I am satisfied that cheap is the best.
This review is about item#32725515.
I used it for a little movement of the valve.
5
From Japan
On 2017-07-26 14:56:41
We are using the valve lever in a place where there is a problem in opening and closing.
This review is about item#32725454.
Used to connect high pressure washer
5
From Japan
On 2017-07-15 18:53:20
We use well water containing a lot of iron powder, so it is safe to be a stainless steel product.
This review is about item#32725411.
Connection of pneumatic device
5
From Japan
On 2017-06-08 15:07:39
It looks like a product for water, but it can be used for pneumatic pressure with a size of 1/4. It is better than brass and iron because it will not rust even if there is moisture in stainless steel.
This review is about item#32725411.
One of the nipples was connected to the drain hole in the lower part of the water purifier and a ball valve was connected to the other side
5
From Japan
On 2017-03-21 15:01:31
Since the material of the nipple is stainless steel, there is no need to worry about rust and you can use water for edible use with confidence
This review is about item#32725411.
Plumbing around the water of the ship
4
From Japan
On 2017-03-21 11:07:12
If you use a stainless steel product on a ship, there is a concern about electric corrosion inevitably, so it would be good if there is a corrosion protection article.
This review is about item#32725551.
Piping
5
From Japan
On 2017-02-16 09:58:07
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#32725472.
Used during piping work.
5
From Japan
On 2017-02-01 17:37:11
There are extremely bolts of screws, but I can use it normally. Price is also cheap and saved.
This review is about item#32725515.
Plumbing for water
4
From Japan
On 2016-06-22 10:54:27
The screw precision is getting better than the previous one. I would like to add to the lineup of piping & valves of monotaro series as well as sizes larger than inches.
This review is about item#32725436.

Related Products