Buy more than* S$200* and get FREE SHIPPING

Vacuum Ejector Generator

5.00 (2)
Operating Pressure Range (MPa)
0.1 to 0.6
...see all>
Product Options
ADD TO CART
Working Voltage (V) Type Ultimate Vacuum Pressure Dimensions C (mm) Weight (g) Dimension K(mm) Dimensions B (mm) TRUSCO Part Number Dimension G(mm) Dimensions E (mm) Suction Flow Rate (L/min) Dimensions J (mm) Nozzle Diameter Load Current (A) Dimensions I (mm) Dimensions D (mm) Differential Movement Fluid Dimension F (mm) Dimensions N (mm) Mounting Screw Dimensions A (mm) Ambient Temperature (Degree C) Dimensions O (mm) Rated Pressure (MPa) Consumed Air Flow (l/min [ANR]) Dimensions M (mm) Dimension H (mm) Repeat Accuracy Dimensions p (mm) Dimensions L (mm) Set Pressure Range (kPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Working Voltage (V) Type Ultimate Vacuum Pressure Dimensions C (mm) Weight (g) Dimension K(mm) Dimensions B (mm) TRUSCO Part Number Dimension G(mm) Dimensions E (mm) Suction Flow Rate (L/min) Dimensions J (mm) Nozzle Diameter Load Current (A) Dimensions I (mm) Dimensions D (mm) Differential Movement Fluid Dimension F (mm) Dimensions N (mm) Mounting Screw Dimensions A (mm) Ambient Temperature (Degree C) Dimensions O (mm) Rated Pressure (MPa) Consumed Air Flow (l/min [ANR]) Dimensions M (mm) Dimension H (mm) Repeat Accuracy Dimensions p (mm) Dimensions L (mm) Set Pressure Range (kPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC250or less,DC250or less With pressure switch -92kPa 20 190 15 35 354-4486 25 10 63(ANR) Rp1/4 phi1.5mm 3(AC),0.2(DC) 2-phi4.5 11 4.0 to 13.3kPa - 20 20 (Silencer) Rp1 / 4 63 0 to 60(No freezing) 17 0.5 100 46.5 5 +/-5.3kPa 123.5 Rp1/4 -20 to -53 1PC 1 CV-15HSCK 34885015 189.99 SGD
Shipped after 2018-04-27
AC250or less,DC250or less With pressure switch -92kPa 30 460 20 40 354-4508 32 13 110(ANR) Rp3/8 phi2.0mm 3(AC),0.2(DC) 2-phi6 15 4.0 to 13.3kPa - 28 30 (Silencer) Rp1 / 2 85 0 to 60(No freezing) 24 0.5 180 60.5 7 +/-5.3kPa 165.5 Rp1/4 -20 to -53 1PC 1 CV-20HSCK 34885024 279.99 SGD
Shipped after 2018-05-01
- Without switch -57kPa 30 350 20 40 - 32 13 165(ANR) Rp3/8 phi2.0mm - 2-phi6 15 - - 28 30 (Silencer) Rp1 / 2 85 0 to 60(No freezing) 24 0.5 180 60.5 7 - 165.5 Rp1/4 - 1PC 1 CV-20LS 32728132 209.99 SGD
Shipped after 2018-05-02
- Without switch -57kPa 20 140 15 35 - 25 10 95(ANR) Rp1/4 phi1.5mm - 2-phi4.5 11 - - 20 20 (Silencer) Rp1 / 4 63 0 to 60(No freezing) 17 0.5 100 45.5 5 - 123.5 Rp1/4 - 1PC 1 CV-15LS 32728105 129.99 SGD
Shipped after 2018-05-02
- Without switch -92kPa 20 140 15 35 354-4478 25 10 63(ANR) Rp1/4 phi1.5mm - 2-phi4.5 11 - - 20 20 (Silencer) Rp1 / 4 63 0 to 60(No freezing) 17 0.5 100 45.5 5 - 123.5 Rp1/4 - 1PC 1 CV-15HS 34885006 129.99 SGD
In stock
- Without switch -91kPa 30 350 20 40 - 32 13 88(ANR) Rp3/8 phi2.0mm - 2-phi6 15 - - 28 30 (Silencer) Rp1 / 2 85 0 to 60(No freezing) 24 0.5 180 60.5 7 - 165.5 Rp1/4 - 1PC 1 CV-20HR 32728114 209.99 SGD
Shipped after 2018-05-02
- Without switch -91kPa 20 140 15 35 - 25 10 54(ANR) Rp1/4 phi1.5mm - 2-phi4.5 11 - - 20 20 (Silencer) Rp1 / 4 63 0 to 60(No freezing) 17 0.35 100 45.5 5 - 123.5 Rp1/4 - 1PC 1 CV-15HR 32728096 129.99 SGD
In stock
AC250below,DC250following Withpressureswitch -92kPa 16 120 10 33 354-4460 20 8 27(ANR) Rp1/8 phi1.0mm 3(AC),0.2(DC) 2-phi4.2 10 4.0 to 13.3kPa Oil-free compressed air 14 18.5 (Silencer) Rp1 / 8 45 (Nofreezing)0-60 14 0.5 44 36 4.5 +/-5.3kPa 90 Rp1/8 -20 to -53 1PC 1 CV-10HSCK 34884997 119.99 SGD
In stock
- Withoutswitch -92kPa 30 350 20 40 354-4494 32 13 110(ANR) Rp3/8 phi2.0mm - 2-phi6 15 - Oil-free compressed air 28 30 (Silencer) Rp1 / 2 85 (Nofreezing)0-60 24 0.5 180 60.5 7 - 165.5 Rp1/4 - 1PC 1 CV-20HS 32728123 209.99 SGD
In stock
- Withoutswitch -57kPa 16 80 10 33 - 20 8 36(ANR) Rp1/8 phi1.0mm - 2-phi4.2 10 - Oil-free compressed air 14 18.5 (Silencer) Rp1 / 8 45 (Nofreezing)0-60 14 0.5 44 35 4.5 - 90 Rp1/8 - 1PC 1 CV-10LS 32728087 62.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Work suction, movement work (handling)
5
From Japan
On 2017-08-16 11:16:06
The price is a bit high, but I am very satisfied with product size and performance.
This review is about item#32728123.
During machine maintenance
5
From Japan
On 2017-07-22 16:14:40
Since it is a maker item, there is no problem. It is planned to purchase in the future.
This review is about item#34884997.

Related Products