Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
2015 Trusco Published Pages Allowable Bending Radius (mm) Outer Diameter (phi mm) Inner Diameter (phi mm) Operating Temperature Range (deg C) Purpose Minimum Bending Radius (mm) Weight (kg) Temperature Range (deg C) TRUSCO Part Number Diameter (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages Allowable Bending Radius (mm) Outer Diameter (phi mm) Inner Diameter (phi mm) Operating Temperature Range (deg C) Purpose Minimum Bending Radius (mm) Weight (kg) Temperature Range (deg C) TRUSCO Part Number Diameter (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 1370 200-300 208 200 -10-100 - - 0.88 - 481-6323 - - 1pc 1 AL-3-200 16398752 51.99 SGD
In stock
- - - - - General air conditioning ducts 100 - 150 - (Application temperature)-10 - 100 - 100 Aluminum 1PC 1 100x3m 32728053 24.99 SGD
In stock
- - - - - General air conditioning ducts 150 - 225 - (Application temperature)-10 - 100 - 150 Aluminum 1PC 1 150 x 3 m 32728062 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.30
10 Customer Reviews
The reviews are automatic translation.
To the waste heat of the spot cooler
4
From Japan
On 2017-08-10 19:43:54
I purchased it by mistake in diameter, I devise it and use it. Bending and elongation are good, I am satisfied.
This review is about item#32728062.
Spot cooler exhaust
5
From Japan
On 2017-07-26 18:57:34
Purchase this because the manufacturer's original exhaust extension duct was expensive. Handling, construction was easy, quality was not problem.
This review is about item#16398752.
Piping work of the ventilator
4
From Japan
On 2017-01-26 15:41:19
Impression with this flex is bent wonderfully. And you can lengthen or shorten the length of the flex. And installation time is fast.
This review is about item#32728053.
Improvement of solder working environment
5
From Japan
On 2017-01-06 09:43:43
It was light, durable, beautiful and very good thing. Curves also supple.
This review is about item#16398752.
Ventilating fan duct
5
From Japan
On 2016-07-19 16:10:53
It is solid and easy to handle.
This review is about item#32728062.
Used for exhaust pipe of ceiling-embedded ventilator
5
From Japan
On 2015-09-21 13:31:05
Although it is using from the time of sale, there is also resistance, so even if it stretches for installation it will not change shape even when the remaining unused minutes are restored, there is also a problem with reuse after that there is not. Some of the cheap ones may crack and even repair with aluminum tape during work.
This review is about item#32728053.
Exhaust duct construction of wooden building
2
From Japan
On 2014-08-30 11:07:50
I used up one spot and used less
This review is about item#32728053.
Emperor's ventilation work
3
From Japan
On 2013-04-02 14:54:36
I could use it without problems like other companies. Cut was OK, work at the ceiling back was also easy.
This review is about item#32728053.
I am using it for the upper part of the chimney of handmade small waste oil stove, but it seems no problem.
5
From Japan
On 2010-12-24 10:30:28
Heat resistance seems quite high.
This review is about item#32728053.
All the site.
5
From Japan
On 2010-10-13 07:48:43
It is price competitive.
This review is about item#32728053.

Related Products