Buy more than* S$200* and get FREE SHIPPING

PVC Vacuum Hose, "TOYOSPRING HOSE",32x41

5.00 (6)
Caution
The numerical value for working pressure (MPA) [-0.1 to ] is only an approximation. Depending on the application and circumstances, it may not be available for use
Purpose
Plant facilities and plumbing. Hoses for various embedded machines. Machine tools, assembly robots , molding machines, printing machine, etc.
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
32x41
Minimum Bending Radius (mm)
130
Working Pressure (MPa)
-0.1 to 0.3
Operating Temperature Range (deg C)
-5 to 60
Color
Natural transparent
...see all>
Product Options
ADD TO CART
Hose Length (m) Fluid Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Length (m) Fluid Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Water, oil, chemicals, powders, air - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-32 32728245 299.99 SGD
Shipped after 2018-02-27
- Water, oil, chemicals, powders, air - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-32 32728263 339.99 SGD
Shipped after 2018-02-27
- Water, oil, chemicals, powders, air - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-32 32728281 379.99 SGD
Shipped after 2018-02-27
19 Water, oil, chemicals, powders, air - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-32 32728324 469.99 SGD
Shipped after 2018-02-27
30 Water, oil, chemicals, powders, air - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-32 32728351 699.99 SGD
Shipped after 2018-02-27
40 Water, oil, chemicals, powders, air - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-32 32728376 829.99 SGD
Shipped after 2018-02-27
7 Water, oil, chemicals, powders, air -   1PC 1 TS-32 32728202 169.99 SGD
In stock
8 Water, oil, chemicals, powders, air -   1PC 1 TS-32 32728211 179.99 SGD
Shipped after 2018-02-27
9 Water, oil, chemicals, powders, air -   1PC 1 TS-32 32728227 209.99 SGD
Shipped after 2018-02-27
- Water, oil, chemicals, powders, air - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-32 32728254 319.99 SGD
Shipped after 2018-02-27
- Water, oil, chemicals, powders, air - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-32 32728272 359.99 SGD
Shipped after 2018-02-27
- Water, oil, chemicals, powders, air - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-32 32728297 399.99 SGD
Shipped after 2018-02-27
- Water, oil, chemicals, powders, air - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-32 32728306 429.99 SGD
Shipped after 2018-02-27
- Water, oil, chemicals, powders, air - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-32 32728315 439.99 SGD
Shipped after 2018-02-27
20 Water, oil, chemicals, powders, air -   1PC 1 TS-32 32728333 439.99 SGD
In stock
25 Water, oil, chemicals, powders, air - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-32 32728342 579.99 SGD
Shipped after 2018-02-27
35 Water, oil, chemicals, powders, air - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-32 32728367 799.99 SGD
Shipped after 2018-02-27
6 Water, oil, chemicals, powders, air -   1PC 1 TS-32 32728193 149.99 SGD
In stock
10 Water, oil, chemicals, powders, air Coiledhose   1PC 1 TS-32 32728236 219.99 SGD
In stock
4 Water, oil, chemicals, powders, air Coiledhose   1PC 1 TS-32 32728175 90.99 SGD
In stock
1 Water, oil, chemicals, powders, air Coil-wound hose   1PC 1 TS-32 32728141 24.99 SGD
In stock
2 Water, oil, chemicals, powders, air Coil-wound hose   1PC 1 TS-32 32728157 48.99 SGD
In stock
3 Water, oil, chemicals, powders, air Coil-wound hose   1PC 1 TS-32 32728166 66.99 SGD
In stock
5 Water, oil, medicine, powder, air Coil-wound hose   1PC 1 TS-32 32728184 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
With work at the factory
5
From Japan
On 2017-12-07 17:27:03
When it became this size, it was somewhat saved, not at home improvement center.
This review is about item#32728175.
Ritter pump hose
5
From Japan
On 2017-11-19 16:03:09
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#32728184.
Water supply piping inside a vinyl house
5
From Japan
On 2016-11-15 21:34:08
I am satisfied because I can draw a curve with piping and adjust the length.
This review is about item#32728184.
Pump hose
5
From Japan
On 2015-01-21 14:48:59
It is easy to use without getting hard in cold places.
This review is about item#32728175.
Replacement of hydraulic fluid hose
5
From Japan
On 2013-12-03 16:39:21
It takes time and effort to cut by yourself, but it was convenient to exchange immediately as it was cut out.
This review is about item#32728141.
As a machine part
5
From Japan
On 2013-11-06 10:51:28
I was saved because I arrived at once.
This review is about item#32728184.

Related Products