Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PVC Vacuum Hose, "TOYOSPRING HOSE",38x48

5.00 (2)
...see all>
Product Options
ADD TO CART
Type Standard Size Mass (kg/roll) Specific Lengths (m) Hose Length (m) Hose Dimension (Inner Diameter x Outside Diameter) (mm) Minimum Bending Radius (mm) Working Pressure (MPa) Operating Temperature Range (deg C) Fluid Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Standard Size Mass (kg/roll) Specific Lengths (m) Hose Length (m) Hose Dimension (Inner Diameter x Outside Diameter) (mm) Minimum Bending Radius (mm) Working Pressure (MPa) Operating Temperature Range (deg C) Fluid Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 38x48 165 -0.1 to 0.3 -5 to 60 Water, oil, chemicals, powders, air NaturalTransparent *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-38 32728491 399.99 SGD
Shipped after 2018-06-28
- - - 40 38x48 165 -0.1 to 0.3 -5 to 60 Water, oil, chemicals, powders, air NaturalTransparent *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-38 32728613 1,039.99 SGD
Shipped after 2018-06-28
- - - - 38x48 165 -0.1 to 0.3 -5 to 60 Water, oil, chemicals, powders, air NaturalTransparent *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-38 32728507 429.99 SGD
Shipped after 2018-06-28
- - - - 38x48 165 -0.1 to 0.3 -5 to 60 Water, oil, chemicals, powders, air NaturalTransparent *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-38 32728516 449.99 SGD
Shipped after 2018-06-28
- - - - 38x48 165 -0.1 to 0.3 -5 to 60 Water, oil, chemicals, powders, air NaturalTransparent *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-38 32728534 509.99 SGD
Shipped after 2018-06-28
- - - - 38x48 165 -0.1 to 0.3 -5 to 60 Water, oil, chemicals, powders, air NaturalTransparent *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-38 32728525 489.99 SGD
Shipped after 2018-06-28
- - - - 38x48 165 -0.1 to 0.3 -5 to 60 Water, oil, chemicals, powders, air NaturalTransparent *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-38 32728543 529.99 SGD
Shipped after 2018-06-28
- - - - 38x48 165 -0.1 to 0.3 -5 to 60 Water, oil, chemicals, powders, air NaturalTransparent *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-38 32728552 559.99 SGD
Shipped after 2018-06-28
- - - 19 38x48 165 -0.1 to 0.3 -5 to 60 Water, oil, chemicals, powders, air NaturalTransparent *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-38 32728561 579.99 SGD
Shipped after 2018-06-28
- - - 8 38x48 165 -0.1 to 0.3 -5 to 60 Water, oil, chemicals, powders, air NaturalTransparent *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-38 32728455 269.99 SGD
Shipped after 2018-06-28
- - - - - - - - - -   1PC 1 TS-38 32728437 179.99 SGD
In stock
Coiledhose - - 7 38x48 165 -0.1 to 0.3 -5 to 60 Water, oil, chemicals, powders, air Naturaltransparent   1PC 1 TS-38 32728446 209.99 SGD
Shipped after 2018-06-28
Coiledhose 39 40 2 38x48 150 -0.1 to 0.3 -5 to 60 Water, oil, chemicals, powders, air Naturaltransparent   1PC 1 TS-38 32728394 61.99 SGD
In stock
Coiledhose - - 3 38x48 165 -0.1 to 0.3 -5 to 60 Water, oil, chemicals, powders, air Naturaltransparent   1PC 1 TS-38 32728403 94.99 SGD
In stock
- - - - 38x48 165 -0.1 to 0.3 -5 to 60 Water, oil, chemicals, powders, air NaturalTransparent *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-38 32728482 379.99 SGD
Shipped after 2018-06-28
- - - 20 38x48 165 -0.1 to 0.3 -5 to 60 Water, oil, chemicals, powders, air NaturalTransparent *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-38 32728577 599.99 SGD
Shipped after 2018-06-28
- - - 25 38x48 165 -0.1 to 0.3 -5 to 60 Water, oil, chemicals, powders, air NaturalTransparent *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-38 32728586 749.99 SGD
Shipped after 2018-06-28
- - - 9 38x48 165 -0.1 to 0.3 -5 to 60 Water, oil, chemicals, powders, air NaturalTransparent *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-38 32728464 269.99 SGD
Shipped after 2018-06-28
- - - 35 38x48 165 -0.1 to 0.3 -5 to 60 Water, oil, chemicals, powders, air NaturalTransparent *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-38 32728604 1,039.99 SGD
Shipped after 2018-06-28
- - - 4 38x48 165 -0.1 to 0.3 -5 to 60 Water, oil, chemicals, powders, air NaturalTransparent   1PC 1 TS-38 32728412 119.99 SGD
In stock
- - - 30 38x48 165 -0.1 to 0.3 -5 to 60 Water, oil, chemicals, powders, air NaturalTransparent *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-38 32728595 879.99 SGD
Shipped after 2018-06-28
Coil-wound hose 39 40 1 38x48 150 -0.1 to 0.3 -5 to 60 Water, oil, medicine, powder, air Natural transparent   1PC 1 TS-38 32728385 31.99 SGD
In stock
Coiled hose - - 10 38x48 165 -0.1 to 0.3 -5 to 60 Water, oil, chemicals, powder, air Natural transparent   1PC 1 TS-38 32728473 299.99 SGD
In stock
Coil-wound hose - - 5 38x48 165 -0.1 - 0.3 -5 - 60 Water, oil, medicine, powder, air Natural transparent   1PC 1 TS-38 32728421 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Air supply
5
From Japan
On 2018-02-21 15:32:51
Is it replacing from previously used parts, it can be used without problems.
This review is about item#32728421.
Drain outlet hose for industrial pump
5
From Japan
On 2013-12-02 17:24:29
It is a pretty solid hose. It has a wall thickness of 5 mm, although it has a built-in wire, the material itself is quite soft and cut easily with a cutter knife. Just a thick part, it is hard work.
This review is about item#32728385.

Related Products