Buy more than* S$200* and get FREE SHIPPING

Expandable Pole

4.50 (10)
Weight (g)
600
Length (mm)
1100 - 3000
Material
(Body) with aluminum (Resin part) made of polypropylene
Type
Joint pattern
Specification
Shrinking 3 stage type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 11860 10438294 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Painted wall
5
From Japan
On 2016-03-05 23:11:43
Easy to use
This review is about item#10438294.
Exterior wall painting
3
From Japan
On 2014-11-26 14:11:19
Well, I think that it is unavoidable for length. I thought it was best to use it in about 2 m.
This review is about item#10438294.
Used for high altitude wall dirt removal
4
From Japan
On 2014-11-04 18:41:16
A range somewhat heavier than expected but sturdy and usable. I wanted a 3m expansion and contraction scraper but it was not a long one, and I connected an existing scraper to this pole using only the handle of the roller handle. I want a scraper with a female thread that can be attached to the pole tip cut.
This review is about item#10438294.
High altitude painting
5
From Japan
On 2014-10-24 16:42:44
I want small accessories such as cleaning brushes attached to the bar tip thread.
This review is about item#10438294.
Painting of outer wall
4
From Japan
On 2014-10-13 22:43:51
I made it surprisingly solid and it worked. The 2 m thing was put at the home center, but 3 m did not exist and the price was saved cheaply.
This review is about item#10438294.
For painting house walls
5
From Japan
On 2014-09-25 13:22:49
Since it seems to be good looking at the review, I bought it, the price was cheap and making was firm, I was satisfied because I wanted 3 m without instability when stretched, because this site was also cheap, so double circle is.
This review is about item#10438294.
For high altitude shooting
5
From Japan
On 2014-08-16 14:14:30
I bought it for high altitude photography at the building site. Attach a simple type tripod and a digital camera at the tip and take a movie. I was worried about strength because it was inexpensive, but because it is lightweight and firm, the handling is also OK. Since it is 1.1 m in length, it can be carried with train, and it is satisfying because there is 3 m in length of stretching.
This review is about item#10438294.
Process for painting or fishing
5
From Japan
On 2014-08-15 10:29:59
The goods were solid and I did very good shopping. It was exactly the same as the TRUSCO expansion joint which I ordered separately
This review is about item#10438294.
Painting of high walls
4
From Japan
On 2014-05-29 17:07:28
As I stretched out, the part of the first tier at the top is bent a little. But I can endure thinking about the price. It is solid.
This review is about item#10438294.
Painting
5
From Japan
On 2012-10-22 23:17:35
I bought a two-stage telescopic pole at the home center, but this one is longer and lighter. It can be said that the price is cheap.
This review is about item#10438294.

Related Products