Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Space Around Lips

4.00 (3)
Purpose
For pollen and colds prevention, and cleaning, etc.
Dimensions (Vetical x Horizontal) (mm)
About 110 x 150
Structure
Three-layer structure
Standard
BFE98%
Type
Solid type
Size
One Size Fits All
Material
Body / polyester non-woven fabric, polypropylene non-woven fabric Rubber part / wolly yarn coated rubber
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10Sheet) 1 No.300 32753156 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
When working with light dust
5
From Japan
On 2018-03-31 16:56:23
The shape may be pros and cons, but there is no margin in the mouth and the mask does not touch the lips and there is no problem even if it is attached for a long time. I use this for my regular going out.
This review is about item#32753156.
Colds, pollen control and light work
3
From Japan
On 2015-03-22 09:24:38
The fitting feeling was not bad, but it was MADE IN CHINA. At least for products like touching mucous membranes such as masks and paper dishes, we want producer country display on the Web. I think that it may be good just "presence of MADE IN JAPAN".
This review is about item#32753156.
When going out
4
From Japan
On 2014-03-03 16:07:36
The fit to the face and the area around the ears are very good. Using this mask increases the discomfort of other masks, eventually buying this mask again. I hope the performance of the mask body is a little higher.
This review is about item#32753156.

Related Products