Buy more than* S$200* and get FREE SHIPPING

Single-Row Circular-Cone Roller-Bearing No. 32000 Series

4.90 (21)
...see all>
Product Options
ADD TO CART
Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Inside Diameter d (phi mm) Dimension T (mm) Dimensions C (mm) Reference Weight (kg) Width B (mm) Minimum Outer Ring r (mm) Outside Diameter D (phi mm) Minimum Inner Ring r (mm) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Point of Action a (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Inside Diameter d (phi mm) Dimension T (mm) Dimensions C (mm) Reference Weight (kg) Width B (mm) Minimum Outer Ring r (mm) Outside Diameter D (phi mm) Minimum Inner Ring r (mm) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Point of Action a (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
85500 127000 60 23 17.5 0.608 23 1.5 95 1.5 5000 3600 20.9 1PC 1 HR32012XJ 09972076 32.99 SGD
In stock
104000 158000 70 25 19 0.869 25 1.5 110 1.5 4300 3200 23.7 1PC 1 HR32014XJ 09972094 43.99 SGD
Shipped after 2018-05-31
109000 171000 75 25 19 0.925 25 1.5 115 1.5 4000 3000 25.1 1PC 1 HR32015XJ 09972103 50.99 SGD
Shipped after 2018-05-31
173000 283000 95 32 24 1.88 32 1.5 145 2 3200 2400 31.2 1PC 1 HR32019XJ 09972146 98.99 SGD
In stock
140000 222000 80 29 22 1.32 29 1.5 125 1.5 3600 2800 26.9 1PC 1 HR32016XJ 09972112 61.99 SGD
Shipped after 2018-05-31
236000 390000 110 38 29 3.09 38 2 170 2.5 2600 2000 35.9 1PC 1 HR32022XJ 09972173 179.99 SGD
Shipped after 2018-05-31
325000 555000 140 45 34 5.32 45 2 210 2.5 2200 1600 46.6 1PC 1 HR32028XJ 09972207 349.99 SGD
Shipped after 2018-05-31
375000 650000 150 48 36 6.6 48 2.5 225 3 2000 1400 49.8 1PC 1 HR32030XJ 09972216 489.99 SGD
Shipped after 2018-05-31
425000 750000 160 51 38 7.93 51 2.5 240 3 1800 1300 53 1PC 1 HR32032XJ 09972225 539.99 SGD
Shipped after 2018-05-31
885000 1610000 220 76 57 24.4 76 3 340 4 1300 950 73.6 1PC 1 HR32044XJ 09972277 1,189.99 SGD
Shipped after 2018-05-31
1160000 2160000 260 87 65 38.5 87 4 400 5 1100 800 86.3 1PC 1 HR32052XJ 09972295 2,059.99 SGD
Shipped after 2018-05-31
760000 1370000 200 70 53 18.9 70 2.5 310 3 1400 1000 67.4 1PC 1 HR32040XJ 09972261 1,039.99 SGD
Shipped after 2018-05-31
920000 1730000 240 76 57 26.2 76 3 360 4 1200 850 79.1 1PC 1 HR32048XJ 09972286 1,559.99 SGD
Shipped after 2018-05-31
176000 294000 100 32 24 1.95 32 1.5 150 2 3000 2200 32.5 1PC 1 HR32020XJ 09972155 129.99 SGD
Shipped after 2018-05-31
242000 405000 120 38 29 3.27 38 2 180 2.5 2400 1800 39.7 1PC 1 HR32024XJ 09972182 259.99 SGD
Shipped after 2018-05-31
320000 535000 130 45 34 5.06 45 2 200 2.5 2200 1600 43.9 1PC 1 HR32026XJ 09972191 269.99 SGD
Shipped after 2018-05-31
143000 231000 85 29 22 1.38 29 1.5 130 1.5 3600 2600 28.2 1PC 1 HR32017XJ 09972121 68.99 SGD
Shipped after 2018-05-31
204000 340000 105 35 26 2.48 35 2 160 2.5 2800 2000 34.3 1PC 1 HR32021XJ 09972164 159.99 SGD
Shipped after 2018-05-31
640000 1130000 180 64 48 14.3 64 2.5 280 3 1600 1200 60.4 1PC 1 HR32036XJ 09972243 749.99 SGD
Shipped after 2018-05-31
1180000 2240000 280 87 65 40.6 87 4 420 5 1000 710 91.6 1PC 1 HR32056XJ 09972304 2,319.99 SGD
Shipped after 2018-05-31
81500 117000 55 23 17.5 0.568 23 1.5 90 1.5 5300 3800 19.7 1PC 1 HR32011XJ 09972067 27.99 SGD
In stock
86500 132000 65 23 17.5 0.646 23 1.5 100 1.5 4500 3400 22.4 1PC 1 HR32013XJ 09972085 34.99 SGD
In stock
170000 273000 90 32 24 1.78 32 1.5 140 2 3200 2400 29.7 1PC 1 HR32018XJ 09972137 98.99 SGD
Shipped after 2018-05-31
505000 890000 170 57 43 10.6 57 2.5 260 3 1700 1200 56.6 1PC 1 HR32034XJ 09972234 629.99 SGD
Shipped after 2018-05-31
650000 1170000 190 64 48 14.9 64 2.5 290 3 1500 1100 63.3 1PC 1 HR32038XJ 09972252 799.99 SGD
Shipped after 2018-05-31
24600 27400 20 15 12 0.097 15 0.6 42 0.6 12000 9000 10.6 1PC 1 HR32004XJ 09971997 10.99 SGD
In stock
27400 33000 25 15 11.5 0.116 15 0.6 47 0.6 11000 8000 11.8 1PC 1 HR32005XJ 09972006 9.99 SGD
In stock
36000 44500 30 17 13 0.172 17 1 55 1 9000 6700 13.5 1PC 1 HR32006XJ 09972015 10.99 SGD
In stock
43500 55500 35 18 14 0.229 18 1 62 1 8000 5600 15 1PC 1 HR32007XJ 09972024 13.99 SGD
In stock
53000 71000 40 19 14.5 0.28 19 1 68 1 7100 5300 15 1PC 1 HR32008XJ 09972033 17.99 SGD
In stock
60000 83000 45 20 15.5 0.354 20 1 75 1 6300 4500 16.6 1PC 1 HR32009XJ 09972042 20.99 SGD
In stock
61000 87000 50 20 15.5 0.38 20 1 80 1 6000 4300 17.9 1PC 1 HR32010XJ 09972051 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 19
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.90
21 Customer Reviews
The reviews are automatic translation.
As a steering stem bearing of a motorcycle
5
From Japan
On 2018-05-13 23:42:06
It is saved because we can purchase cheaper than motorcycle manufacturer genuine parts. Since goods are the same as genuine parts, there is no problem.
This review is about item#9972006.
Restore
5
From Japan
On 2018-05-08 15:35:12
I used it as a genuine replacement of the stem bearing. Because it is high quality it can be used with confidence.
This review is about item#9972006.
Main shaft of milling machine (vertical axis) Table top plate
5
From Japan
On 2017-10-31 09:22:55
Milling machine being made (remodeling of tabletop drilling machine) Thank you very much.
This review is about item#9971997.
Snowplow bevel gear bearings
4
From Japan
On 2017-09-01 15:50:40
It is a bearing of a place where force is applied, but it has decreased greatly. I'm satisfied when I exchange arrows
This review is about item#9971997.
Bicycle stem bearing
5
From Japan
On 2017-03-21 18:02:47
It was not changed as a genuine product, and it was satisfactory without problems with use at less than half price.
Machine maintenance
5
From Japan
On 2017-02-06 22:15:15
We always use NSK's products, since quality is safe, we will continue to use it.
This review is about item#9972042.
Xjr 400 stem bearing
5
From Japan
On 2016-08-19 00:19:33
It can be used normally without any problems. The price is only cheap
This review is about item#09972006.
Bicycle stem
5
From Japan
On 2016-08-11 21:16:27
I bought it by the stem bearing exchanging of the motorcycle. Bearings are standard products, so they are equivalent to genuine products, but about half the price of genuine price.
This review is about item#9972006.
Machine maintenance
5
From Japan
On 2016-07-31 01:33:35
I was surprised at the speed of arrival of goods. Yucho Bank If you pay, it is the best.
Farm equipment
5
From Japan
On 2016-03-13 19:06:26
It is the best price woofans.
This review is about item#09972042.

Related Products