Buy more than* S$200* and get FREE SHIPPING

Single-Row Circular-Cone Roller-Bearing No. 32200 Series

5.00 (5)
...see all>
Product Options
ADD TO CART
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Point of Action a (mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Inside Diameter d (phi mm) Dimension T (mm) Width B (mm) Dimensions C (mm) Reference Weight (kg) Outside Diameter D (phi mm) Minimum Outer Ring r (mm) Minimum Inner Ring r (mm) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Point of Action a (mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Inside Diameter d (phi mm) Dimension T (mm) Width B (mm) Dimensions C (mm) Reference Weight (kg) Outside Diameter D (phi mm) Minimum Outer Ring r (mm) Minimum Inner Ring r (mm) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1500 56.9 530000 790000 130 67.75 64 54 11.3 230 3 4 2000   1PC 1 HR32226J 09972532 479.99 SGD
Shipped after 2018-05-31
2200 33.8 210000 277000 85 38.5 36 30 2.64 150 2 2.5 3200   1PC 1 HR32217J 09972462 75.99 SGD
Shipped after 2018-05-28
2200 39.3 289000 400000 95 45.5 43 37 4.22 170 2.5 3 2800   1PC 1 HR32219J 09972487 109.99 SGD
Shipped after 2018-05-31
1400 60.5 610000 915000 140 71.75 68 58 14.3 250 3 4 1900   1PC 1 HR32228J 09972541 539.99 SGD
Shipped after 2018-05-31
1100 76.4 9300000 1450000 170 91 86 71 28 310 4 5 1500   1PC 1 HR32234J 09972575 929.99 SGD
Shipped after 2018-05-31
950 85.1 1210000 1920000 200 104 98 82 42.6 360 4 5 1300   1PC 1 HR32240J 09972602 1,559.99 SGD
Shipped after 2018-05-31
2200 36.1 256000 350000 90 42.5 40 34 3.41 160 2 2.5 3000   1PC 1 HR32218J 09972471 99.99 SGD
Shipped after 2018-05-28
1800 47.2 400000 565000 110 56 53 46 7.35 200 2.5 3 2400   1PC 1 HR32222J 09972514 229.99 SGD
Shipped after 2018-05-31
1200 70.5 795000 1120000 160 84 80 67 22.7 290 3 4 1600   1PC 1 HR32232J 09972566 799.99 SGD
Shipped after 2018-05-31
9500 11.2 27100 28000 17 17.25 - 14 0.103 40 1 1 13000   1PC 1 HR32203J 09972313 9.99 SGD
Shipped after 2018-05-28
1600 52 440000 635000 120 61.5 58 50 9 215 2.5 3 2200   1PC 1 HR32224J 09972523 329.99 SGD
Shipped after 2018-05-31
1300 64.7 705000 1080000 150 77 73 60 17.8 270 3 4 1800   1PC 1 HR32230J 09972557 759.99 SGD
Shipped after 2018-05-31
4800 18.9 77000 90500 40 24.75 23 19 0.548 80 1.5 1.5 6300   1PC 1 HR32208J 09972374 17.99 SGD
Shipped after 2018-05-28
3400 24.1 131000 167000 60 29.75 28 24 1.18 110 1.5 2 4500   1PC 1 HR32212J 09972417 33.99 SGD
Shipped after 2018-05-28
2800 29.8 165000 219000 75 33.25 31 27 1.72 130 1.5 2 3800   1PC 1 HR32215J 09972444 52.99 SGD
Shipped after 2018-05-28
3000 27.1 157000 202000 65 32.75 31 27 1.55 120 1.5 2 4000   1PC 1 HR32213J 09972426 44.99 SGD
Shipped after 2018-05-28
2800 28.6 157000 205000 70 33.25 31 27 1.66 125 1.5 2 4000   1PC 1 HR32214J 09972435 51.99 SGD
Shipped after 2018-05-28
2000 41.5 325000 450000 100 49 46 39 5.05 180 2.5 3 2600   1PC 1 HR32220J 09972496 129.99 SGD
Shipped after 2018-05-31
8500 12.6 35500 37500 20 19.25 - 15 0.161 47 1 1 11000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HR32204J 09972322 10.99 SGD
Shipped after 2018-05-30
2600 30.6 192000 254000 80 35.25 33 28 2.13 140 2 2.5 3400   1PC 1 HR32216J 09972453 54.99 SGD
Shipped after 2018-05-31
1900 44.8 360000 510000 105 53 50 43 6.25 190 2.5 3 2600   1PC 1 HR32221J 09972505 199.99 SGD
Shipped after 2018-05-31
1100 78.8 960000 1540000 180 91 86 71 29.8 320 4 5 1400   1PC 1 HR32236J 09972584 1,049.99 SGD
Shipped after 2018-05-31
1000 80.5 1110000 1770000 190 97 92 75 35.2 340 4 5 1400   1PC 1 HR32238J 09972593 1,189.99 SGD
Shipped after 2018-05-31
7100 13.446 38500 43500 25 19.25 18 15 0.19 52 1 1 9500   1PC 1 HR32205 09972331 11.99 SGD
Shipped after 2018-05-28
6000 15.4 52000 60000 30 21.25 20 17 0.297 62 1 1 8500   1PC 1 HR32206J 09972356 12.99 SGD
Shipped after 2018-05-28
5300 17.9 70500 83500 35 24.25 23 19 0.456 72 1.5 1.5 7100   1PC 1 HR32207J 09972365 15.99 SGD
Shipped after 2018-05-28
4300 20.1 83000 102000 45 24.75 23 19 0.602 85 1.5 1.5 6000   1PC 1 HR32209J 09972383 22.99 SGD
Shipped after 2018-05-28
4000 21 87500 109000 50 24.75 23 19 0.642 90 1.5 1.5 5300   1PC 1 HR32210J 09972392 23.99 SGD
Shipped after 2018-06-04
3600 22.7 110000 137000 55 26.75 25 21 0.859 100 1.5 2 5000   1PC 1 HR32211J 09972401 27.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
As a hub bearing of microbus civilian
5
From Japan
On 2017-08-24 01:13:51
I made 6000 to 7000 yen for Nissan parts. I purchased it at a price of 1/10. Compare the parts of Nissan and parts of Monotaro in a brand new state and confirm that it is the same. I am sorry that there is no lineup of bearings around the rear. The surroundings of the front will be saved because it will be possible to replace the cycle as soon as possible
This review is about item#09972365.
To overhaul the hub
5
From Japan
On 2016-11-02 13:00:56
In genuine, although it was designating the model of another manufacturer, it is handy as it is easy to obtain because it can be used as genuine as it is a standard item.
This review is about item#9972322.
Tractor work machine, Rotary gearbox repair
5
From Japan
On 2016-08-23 07:22:08
Genuine products are expensive anyway, so it was very cheap
This review is about item#09972383.
Use in maintenance work
5
From Japan
On 2016-06-07 21:58:34
Since it is a standard item, it can be used with confidence.
This review is about item#09972383.
Machine assembly
5
From Japan
On 2014-05-02 17:59:05
I think it is normal.
This review is about item#09972383.

Related Products