Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Halogen powerful light

3.25 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Size (mm)
About 105x210x115
Brightness (lx)
About 7000
Battery Life (continuous use)
About 15 (use of evolta batteries) About 13 (use of Panasonic alkaline dry cell) About 5 (use of neo Panasonic manganese dry battery)
Bulbs
4.8V 0.5A(MB-48P5H)
Weight (g)
About 680 (batteries included)
Accessories
X4 this manganese battery 1 single form
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BF-BS10K 32730887 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
To a flashlight.
5
From Japan
On 2017-01-28 15:14:26
It is compact, has a single battery, and is also sturdy with a battery. Manufacturers are still different.
This review is about item#32730887.
Machine maintenance
1
From Japan
On 2016-10-11 11:51:11
I bought four, but once it dropped it broke. Everything was broken.
A dark place
2
From Japan
On 2013-05-30 13:10:09
This item consumes a lot of power, the side is sturdy, but already LED type is also the nearest home center It is cheap being sold with the same design from the same manufacturer. I recommend you there.
This review is about item#32730887.
Dispatch around the store
5
From Japan
On 2013-04-12 16:05:33
It may be bright.
This review is about item#32730887.

Related Products