Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Simple Laminator

3.59 (22)
Laminating Speed (mm/min)
250 (50Hz), 300 (60Hz)
Maximum Laminating Thickness (mm)
0.4 (100micro film only)
Warm-up Period
About 4-6 minutes
Cord Length (m)
1.5
Power (V)
AC100(50/60Hz)
...see all>
Product Options
ADD TO CART
Laminating Width (mm) Compatible Size Dimensions (Width W x Depth D x Height H) (mm) Power Consumption (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Laminating Width (mm) Compatible Size Dimensions (Width W x Depth D x Height H) (mm) Power Consumption (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
225 (Maximum) A4 355x68x8 185 1PC 1 KLA4 32730984 -
Discontinued
[x]
315 (Maximum) A3 442x68x8 250 1PC 1 KLA3 32730993 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 10
4 star 2
3 star 3
2 star 5
1 star 2
Review Rating: 3.59
22 Customer Reviews
The reviews are automatic translation.
laminate
5
From Japan
On 2017-06-19 18:57:33
It warms quickly and is easy to use. I will not write any more.
This review is about item#32730993.
Waterproof processing of circulation materials
5
From Japan
On 2016-07-31 00:16:56
Satisfactory finish compared to price
This review is about item#32730984.
Pop creation
5
From Japan
On 2016-02-25 12:25:16
Price is reasonable
This review is about item#32730984.
Protection of meal menu etc.
5
From Japan
On 2015-12-22 16:07:02
The sound of the fan is small and easy to use. There is no improvement point
This review is about item#32730984.
Laminate for measures against rain
1
From Japan
On 2015-05-08 14:46:21
A 41 sheets of laminate requires a waste heat, which takes a lot of time. Although it used to endure until now, compared with other manufacturers (things sold at 2980 yen at a nearby discount), the work efficiency is less than half, it is not unsuitable for those who have many sheets to be laminated. I think whether there is a problem if it is 1 or 2 at a time.
Laminate notice
1
From Japan
On 2015-03-20 16:18:18
Not at all. Although it uses 100 micron film, it gets bad and it turns to whitish overall on the whole. After a while the air enters and becomes cabbage. I can not finish cleanly through many opportunities. It was typical of losing money for buying goods ...
This review is about item#32730993.
Use at work
3
From Japan
On 2014-12-12 00:06:25
Because price was cheap I thought what kind of thing it was, but I lost the price and bought it. Since the impression after use does not know other models, it can not compare. However, the finish is satisfactory. The difficulty is that it takes too much time to preheat the preparation stage. This is one point. Because we can not compare it, we have made satisfaction degree "ordinary".
This review is about item#32730993.
Lamination of sports competition record center
5
From Japan
On 2014-08-01 02:06:20
Compact and easy to operate, but wire tray is disappointing.
This review is about item#32730984.
I use it for the price card laminate
3
From Japan
On 2014-06-02 14:19:34
There are times when it comes to being cold, but there are times when you can do it well. Because the price is cheap, I think that it can not be helped.
This review is about item#32730984.
Create POP
2
From Japan
On 2014-04-06 09:17:21
Finished waves
This review is about item#32730993.

Related Products