Buy more than* S$200* and get FREE SHIPPING

Battery-powered LED sensor light

4.44 (9)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Detecting Method
Pyroelectric infrared type sensor
Battery Life
5 months by lighting five times in a day
Lighting System
Fixed 10 seconds
Light Source
LED1.0W
Sensor
Left/right 60 degree operation
Dimensions (Width W x Depth D x Height H) (mm)
65x140x120
Power
AA alkaline dry battery x4
Switch
OFF/ON/AUTO
Accessories
Base, wall adjuster, clamp, threaded
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LSL-1SS 32731011 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
In outdoor lighting
5
From Japan
On 2014-10-26 17:27:45
It is to find the key in the dark at the time of locking unlocking easier. It might be good enough for the purpose of illuminating a wide range for the purpose of crime prevention, but I think that it is good goods cheaper to use the lighting to the aimed location. Because do not know and do not try to actually encountered such as drip-proof, it is expected in the future.
This review is about item#32731011.
: Used in the front door outdoors
5
From Japan
On 2014-10-02 18:08:24
I still do I able to have long or do not know Bu because less rain is attached?
This review is about item#32731011.
Farm work
4
From Japan
On 2013-04-29 20:29:20
A good bit more blue strong LED
This review is about item#32731011.
For replacing halogen sensor light
5
From Japan
On 2011-12-11 01:24:30
I used a halogen sensor light, but I installed the LED sensor light at the entrance because the electricity bill is high. It is compact and extremely bright. I am satisfied. It's a white spotlight that you can proceed with.
This review is about item#32731011.
For crime prevention
5
From Japan
On 2011-06-20 12:05:52
It was Suremono. It was able to adjust the angle properly, and it responded properly even at the position 12 meters away as shown, and the lighting time was also free to adjust. It was high performance for price. Great satisfaction ★ There are 5!
This review is about item#32731011.
For crime prevention
1
From Japan
On 2010-12-26 22:31:13
After mounting the sensor's sensitivity was unstable and continued to stay on and the next day did not turn on. Even if the battery is replaced, it will not change. Is not it an initial malfunction? Either return or exchange Please contact us immediately.
This review is about item#32731011.
Safety measures for outdoor passages at night and in dark areas in the warehouse.
5
From Japan
On 2010-11-01 14:20:41
It is unnecessary 100V power supply (wiring), very convenient with no need for switch NO / OFF operation by the sensor (lighting lighting, no trouble of forgetting to erase). It is convenient for the sensor range to be adjustable.
This review is about item#32731011.
Safety measures at night and extinction at night and outdoor passages, warehouse passages and energy saving measures (prevention of forgetting to turn off the lights)
5
From Japan
On 2010-10-27 09:28:17
Power supply construction is unnecessary, there are no restrictions on installation location, convenient.
This review is about item#32731011.
Lighting of temporary toilet
5
From Japan
On 2010-08-10 16:37:22
Even though it is cheap, it's pretty good.
This review is about item#32731011.

Related Products