Buy more than* S$200* and get FREE SHIPPING

Door Closer for Interior Wooden Door

3.90 (62)
Compatible Door
Light-weight interior doors Width 900-mmX height 1800 mm
Stop Angle
Any angle between-80degree +/- 5degree - 180degree
Type
Parallel type
Color
Light brown
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
1PC 1 501P 32731045 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 32
4 star 11
3 star 6
2 star 7
1 star 6
Review Rating: 3.90
62 Customer Reviews
The reviews are automatic translation.
For indoor door
5
From Japan
On 2016-01-14 19:22:52
I was worried a bit because the price was cheap, but I can use it smoothly without particular problems. Considering the frequency of use I think that cost performance is outstanding.
This review is about item#32731054.
For fixing the door
3
From Japan
On 2015-11-25 15:22:39
A little poor
This review is about item#32731045.
Private home
1
From Japan
On 2015-02-24 01:35:13
Yuza
This review is about item#32731045.
It is troublesome door to close every time
5
From Japan
On 2014-10-15 21:41:37
Both size and shape are well equipped with an auto stop and the use feeling is good. However, according to the paper pattern, the installation position will be about 6 mm, so I think that it is better to check before opening the hole.
This review is about item#32731045.
Door opening and closing
5
From Japan
On 2014-10-10 10:17:53
Very cheap in price and very satisfied
This review is about item#32731045.
Room wooden door closer
1
From Japan
On 2014-09-05 22:47:41
About 10 days after installation, it was comfortable. After that, oil will flow to the door, and oil will accumulate in the rounded part at the bottom of the cover. Opening and closing within 45 degrees, on the contrary, began to close with vigorous momentum. The stopper at the time of full opening works. I think that a broken item has arrived.
This review is about item#32731063.
House Maintenance
5
From Japan
On 2014-07-29 08:42:43
I decided to attach a closer to improve cooling efficiency. It will fail if it is constructed according to the pattern paper. After putting on, it is a bit heavy, but adults are okay. Three-year old children could not open it was an unintended effect (because it is better not to move freely).
This review is about item#32731045.
Indoor door
5
From Japan
On 2014-07-26 13:04:12
I used it for an interior door. No problem. We plan to install it on other doors as well.
This review is about item#32731045.
House renovation
3
From Japan
On 2014-07-17 01:02:35
When the stop angle is 90 degrees or more, delicate adjustment is difficult.
This review is about item#32731045.
Door opening and closing
5
From Japan
On 2014-07-10 23:09:40
I was worried because it was the first installation, but it was not difficult and could be installed. I am satisfied with the function well. I would like to purchase several more in the near future.
This review is about item#32731045.

Related Products