Buy more than* S$200* and get FREE SHIPPING

Locking Grip Chain Clamp

4.50 (12)
Purpose
Removal work for cartridge type oil filter and fuel filter., Removal work for cartridge type oil filter and fuel filter.
Compatible Diameter (mm)
100 - 140
Chain Length (mm)
495
Effective Diameter (phi mm)
90 - 145
Weight (g)
740
Overall Length (mm)
230
Material
#45 steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 10 32737171 30.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
12 Customer Reviews
The reviews are automatic translation.
When changing oil filter
5
From Japan
On 2017-09-25 20:41:27
This time, I used it when replacing the big oil filter. It is cheap and good.
This review is about item#32737171.
Element exchange
5
From Japan
On 2017-07-17 19:31:44
It is quite good. Also, for making the price, making it is not good.
This review is about item#32737171.
Removing the oil filter
5
From Japan
On 2017-02-10 15:49:37
Because it becomes a vice plier, it grabs it gutsuri. Even in a difficult-to-rotate position, it is difficult to come off, so we will put in force and adjust it.
This review is about item#32737171.
Use for track
5
From Japan
On 2016-08-23 04:54:08
For Fuso - it does not turn with other tools but it is very useful around this product.
This review is about item#32737171.
Exchange of oil element
3
From Japan
On 2016-06-11 09:31:19
It can be used normally It would be like this
This review is about item#32737171.
As an oil element removal tool
3
From Japan
On 2016-05-09 09:09:02
Since it is equipped with a vise plier, it firmly bites. It's a little heavy so I feel tired if I do not make it quick
This review is about item#32737171.
Pulley fixed
5
From Japan
On 2016-04-04 19:31:58
It fixes us a bit.
This review is about item#32737171.
Removing the oil filter
5
From Japan
On 2016-03-29 00:06:39
I have not used it, but it seems to be turned without slipping.
This review is about item#32737171.
Oil element removal
4
From Japan
On 2015-10-12 02:28:25
I use it when I am unable to remove the cup type element tightly tightened. As of now I am 100% off. Although I do not say it is particularly dissatisfactory, I think if it is possible to become slim a little more lightly.
This review is about item#32737171.
When changing oil filter
5
From Japan
On 2013-09-02 08:54:16
Frequently, there are times when the oil filter is hard and not loose and there are times when usual tools can not be used. It is a necessity at such time. If there is only the width of the chain regardless of hardness and narrowness, it will loosen with one shot. I am considerably saved. As long as you can improve, it is still great if the width of the chain is narrow and there are things that are thin. . . I am satisfied enough though.
This review is about item#32737171.

Related Products