Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

VHB(TM) Structure Joint Tape Y-4630

Purpose
Reinforcement plates such as metal and resin are strongly brought together with an easy work.
Tensile Strength (N/mm2)
49
Adhesive Power (N/10mm)
27
Adhesive
Acrylic type
Fracture Elongation (%)
600
Tape Thickness (mm)
0.8
Tape Length (m)
10
Base Material
Acrylic foam
...see all>
Product Options
ADD TO CART
Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 337-1476 1Roll 1 Y-4630F 32737345 64.99 SGD
In stock
25 337-1484 1Roll 1 Y-4630F 32737354 69.99 SGD
In stock
ADD TO CART

Related Products