Buy more than* S$200* and get FREE SHIPPING

Polyurethane Tubing, Meter Cut Type

4.78 (51)
Vacuum Pressure (kPa)
-100
...see all>
Product Options
ADD TO CART
Tube Inner Diameter (mm) Operating Temperature Range (deg C) Tube Outside Diameter (phi mm) Length (m) Minimum Mounting Radius (mm) Color RoHS Directive Material (Tubes) Tube Overall Length (m) Fluid Inner and Outside Diameter (phi mm) of Compatible Tube (hose) Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Tube Color Outside Diameter x Inside Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tube Inner Diameter (mm) Operating Temperature Range (deg C) Tube Outside Diameter (phi mm) Length (m) Minimum Mounting Radius (mm) Color RoHS Directive Material (Tubes) Tube Overall Length (m) Fluid Inner and Outside Diameter (phi mm) of Compatible Tube (hose) Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Tube Color Outside Diameter x Inside Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- (Antifreeze)-15to60 - 10 45 Blue Yu Polyurethane 10 Air,water - 30 (RHduring20degC65%)0.8 - 12x8   1Roll 1 UB1280-10-BU 32738754 63.99 SGD
In stock
- (Antifreeze)-15to60 - 10 23 Transparent blue Yu Polyurethane 10 Air,water - 15 (RHduring20degC65%)0.8 - 8x5   1Roll 1 UB0850-10-CB 58155596 31.99 SGD
In stock
- (Antifreeze)-15to60 - 5 30 Transparent blue Yu Polyurethane 5 Air,water - 20 (RHduring20degC65%)0.8 - 10x6.5   1Roll 1 UB1065-5-CB 58155605 24.99 SGD
In stock
- (Antifreeze)-15to60 - 10 45 Transparent blue Yu Polyurethane 10 Air,water - 30 (RHduring20degC65%)0.8 - 12x8   1Roll 1 UB1280-10-CB 58155632 63.99 SGD
In stock
- (Antifreeze)-15to60 - 10 15 Transparent blue Yu Polyurethane 10 Air,water - 10 (RHduring20degC65%)0.8 - 4x2.5   1Roll 1 UB0425-10-CB 58155553 8.99 SGD
In stock
- (Antifreeze)-15to60 - 5 23 Transparent blue Yu Polyurethane 5 Air,water - 15 (RHduring20degC65%)0.8 - 6x4   1Roll 1 UB0640-5-CB 58155562 6.99 SGD
In stock
- (Antifreeze)-15to60 - 10 23 Transparent blue Yu Polyurethane 10 Air,water - 15 (RHduring20degC65%)0.8 - 6x4   1Roll 1 UB0640-10-CB 58155571 14.99 SGD
In stock
- (Antifreeze)-15to60 - 5 23 Transparent blue Yu Polyurethane 5 Air,water - 15 (RHduring20degC65%)0.8 - 8x5   1Roll 1 UB0850-5-CB 58155587 13.99 SGD
In stock
- (Antifreeze)-15to60 - 5 45 Transparent blue Yu Polyurethane 5 Air,water - 30 (RHduring20degC65%)0.8 - 12x8   1Roll 1 UB1280-5-CB 58155623 33.99 SGD
In stock
- -15 to 60(No freezing) - 10 30 TransparentBlue Yu Polyurethane - - - 20 0.8(20deg C 65%RHtime) - 10x6.5   1Roll 1 UB1065-10-CB 58155614 47.99 SGD
In stock
- -15 to 60(No freezing) - 5 - TransparentBlue Yu Polyurethane 5 - - - 0.8(20deg C 65%RHtime) - 4x2.5   1Roll 1 UB0425-5-CB 58155544 4.99 SGD
In stock
2.5 -15 to 60(No freezing) 4 50 - Black - - 50 - - - 0.8(20deg C 65%RHtime) Black - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 UB0425-50-B 87963793 80.99 SGD
Shipped after 2018-01-26
2.5 -15 to 60(No freezing) 4 20 - - - - 20 - - - 0.8(20deg C 65%RHtime) Transparency - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 UB0425-20-CC 87964405 41.99 SGD
Shipped after 2018-01-26
4 -15 to 60(No freezing) 6 20 - - - - 20 - - - 0.8(20deg C 65%RHtime) Transparency -   1Roll 1 UB0640-20-CC 87964414 35.99 SGD
In stock
4 -15 to 60(No freezing) 6 50 - Black - - 50 - - - 0.8(20deg C 65%RHtime) Black -   1Roll 1 UB0640-50-B 87963872 60.99 SGD
In stock
5 -15 to 60(No freezing) 8 20 - - - - 20 - - - 0.8(20deg C 65%RHtime) Transparency -   1Roll 1 UB0850-20-CC 87964423 75.99 SGD
Shipped after 2018-01-25
5 -15 to 60(No freezing) 8 50 - Black - - 50 - - - 0.8(20deg C 65%RHtime) Black -   1Roll 1 UB0850-50-B 87963951 139.99 SGD
In stock
- -15 to 60 (no-freeze) - 5 - Black - - - Air, water 2.5 x 4 10 0.8 (20 degree C AT 65% RH) - 4 x 2.5   1Roll 1 UB0425-5-B 32738465 4.99 SGD
In stock
- -15 - 60 (no-freeze) - 5 - Transparent - - - Air, water 2.5x4 10 0.8 (20 degree C AT 65% RH) - 4x2.5   1Roll 1 UB0425-5-C 32738474 4.99 SGD
In stock
- -15 - 60 (no-freeze) - 5 - Blue - - - Air, water 2.5x4 10 0.8 (20 degree C AT 65% RH) - 4x2.5   1Roll 1 UB0425-5-BU 32738483 4.99 SGD
In stock
- -15 - 60 (no-freeze) - 10 - Black - - - Air, water 2.5x4 10 0.8 (20 degree C AT 65% RH) - 4x2.5   1Roll 1 UB0425-10-B 32738492 8.99 SGD
In stock
- -15 - 60 (no-freeze) - 10 - Transparent - - - Air, water 2.5x4 10 0.8 (20 degree C AT 65% RH) - 4x2.5   1Roll 1 UB0425-10-C 32738501 8.99 SGD
In stock
- -15 to 60 (no-freeze) - 10 - blue - - - Air, water 2.5 x 4 10 0.8 (20 degree C AT 65% RH) - 4 x 2.5   1Roll 1 UB0425-10-BU 32738517 8.99 SGD
In stock
- -15 - 60 (no-freeze) - 5 - Black - - - Air, water 4x6 15 0.8 (20 degree C AT 65% RH) - 6x4   1Roll 1 UB0640-5-B 32738526 7.99 SGD
In stock
- -15 - 60 (no-freeze) - 5 - Transparent - - - Air, water 4x6 15 0.8 (20 degree C AT 65% RH) - 6x4   1Roll 1 UB0640-5-C 32738535 7.99 SGD
In stock
- -15 to 60 (no-freeze) - 5 - blue - - - Air, water 4 x 6 15 0.8 (20 degree C AT 65% RH) - 6x4   1Roll 1 UB0640-5-BU 32738544 7.99 SGD
In stock
- -15 to 60 (no-freeze) - 10 - Black - - - Air, water 4 x 6 15 0.8 (20 degree C AT 65% RH) - 6x4   1Roll 1 UB0640-10-B 32738553 14.99 SGD
In stock
- -15 - 60 (no-freeze) - 10 - Transparent - - - Air, water 4x6 15 0.8 (20 degree C AT 65% RH) - 6x4   1Roll 1 UB0640-10-C 32738562 13.99 SGD
In stock
- -15 - 60 (no-freeze) - 10 - Blue - - - Air, water 4x6 15 0.8 (20 degree C AT 65% RH) - 6x4   1Roll 1 UB0640-10-BU 32738571 14.99 SGD
In stock
- -15 - 60 (no-freeze) - 5 - Black - - - Air, water 5x8 15 0.8 (20 degree C AT 65% RH) - 8x5   1Roll 1 UB0850-5-B 32738587 12.99 SGD
In stock
- -15 - 60 (no-freeze) - 5 - Transparent - - - Air, water 5x8 15 0.8 (20 degree C AT 65% RH) - 8x5   1Roll 1 UB0850-5-C 32738596 12.99 SGD
In stock
- -15 to 60 (no-freeze) - 5 - blue - - - Air, water 5 x 8 15 0.8 (20 degree C AT 65% RH) - 8x5   1Roll 1 UB0850-5-BU 32738605 13.99 SGD
In stock
- -15 - 60 (no-freeze) - 10 - Black - - - Air, water 5x8 15 0.8 (20 degree C AT 65% RH) - 8x5   1Roll 1 UB0850-10-B 32738614 31.99 SGD
In stock
- -15 - 60 (no-freeze) - 10 - Transparent - - - Air, water 5x8 15 0.8 (20 degree C AT 65% RH) - 8x5   1Roll 1 UB0850-10-C 32738623 32.99 SGD
In stock
- -15 to 60 (no-freeze) - 10 - blue - - - Air, water 5 x 8 15 0.8 (20 degree C AT 65% RH) - 8x5   1Roll 1 UB0850-10-BU 32738632 31.99 SGD
In stock
- -15 to 60 (no-freeze) - 5 - Black - - - Air, water 6.5x10 20 0.8 (20 degree C AT 65% RH) - 10 x 6.5   1Roll 1 UB1065-5-B 32738641 26.99 SGD
In stock
- -15 to 60 (no-freeze) - 5 - Transparent - - - Air, water 6.5x10 20 0.8 (20 degree C AT 65% RH) - 10 x 6.5   1Roll 1 UB1065-5-C 32738657 23.99 SGD
In stock
- -15 - 60 (no-freeze) - 5 - Blue - - - Air, water 6.5x10 20 0.8 (20 degree C AT 65% RH) - 10x6.5   1Roll 1 UB1065-5-BU 32738666 23.99 SGD
In stock
- -15 to 60 (no-freeze) - 10 - Black - - - Air, water 6.5x10 20 0.8 (20 degree C AT 65% RH) - 10 x 6.5   1Roll 1 UB1065-10-B 32738675 47.99 SGD
In stock
- -15 to 60 (no-freeze) - 10 - Transparent - - - Air, water 6.5x10 20 0.8 (20 degree C AT 65% RH) - 10 x 6.5   1Roll 1 UB1065-10-C 32738684 46.99 SGD
In stock
- -15 to 60 (no-freeze) - 10 - blue - - - Air, water 6.5x10 20 0.8 (20 degree C AT 65% RH) - 10 x 6.5   1Roll 1 UB1065-10-BU 32738693 47.99 SGD
In stock
- -15 - 60 (no-freeze) - 5 - Black - - - Air, water 8x12 30 0.8 (20 degree C AT 65% RH) - 12x8   1Roll 1 UB1280-5-B 32738702 31.99 SGD
In stock
- -15 - 60 (no-freeze) - 5 - Transparent - - - Air, water 8x12 30 0.8 (20 degree C AT 65% RH) - 12x8   1Roll 1 UB1280-5-C 32738711 30.99 SGD
In stock
- -15 - 60 (no-freeze) - 5 - Blue - - - Air, water 8x12 30 0.8 (20 degree C AT 65% RH) - 12x8   1Roll 1 UB1280-5-BU 32738727 32.99 SGD
In stock
- -15 - 60 (no-freeze) - 10 - Black - - - Air, water 8x12 30 0.8 (20 degree C AT 65% RH) - 12x8   1Roll 1 UB1280-10-B 32738736 62.99 SGD
In stock
- -15 - 60 (no-freeze) - 10 - Transparent - - - Air, water 8x12 30 0.8 (20 degree C AT 65% RH) - 12x8   1Roll 1 UB1280-10-C 32738745 60.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 42
4 star 7
3 star 2
2 star 0
1 star 0
Review Rating: 4.78
51 Customer Reviews
The reviews are automatic translation.
For spot welder cooling water
5
From Japan
On 2018-01-12 16:46:57
It was a commodity of 1 meter unit that I purchased before. Although I felt a bit longer than 10 meters, I bought it because it will be damaged frequently during cold weather and hot seasons.
This review is about item#32738553.
Machine piping
5
From Japan
On 2017-11-27 09:08:33
Transparent Blue looks beautiful and clearer. It is not too soft, it is not hard, the touch of the surface is also good with a slick texture.
This review is about item#58155562.
Used for film cutter
5
From Japan
On 2017-11-11 19:06:27
We are using it to blow off chips air. Even if the nozzle moves, the tube is so soft that it is attached to the cutting tool and it is optimal for movement.
This review is about item#32738587.
Used for machine air blow
5
From Japan
On 2017-10-26 21:23:56
Through the air, there is softness that is not a burden on the movement of the machine, and it is in good condition.
This review is about item#32738544.
Air piping
4
From Japan
On 2017-10-06 08:50:14
We are satisfactorily satisfying the required demand capacity, such as strength and suppleness.
This review is about item#32738553.
I use it to make carbonated water.
5
From Japan
On 2017-10-02 16:09:30
It is flexible and extremely easy to use and it seems to be active for a long time.
This review is about item#32738535.
I used it to make carbonated water
5
From Japan
On 2017-07-25 10:36:02
If possible we would like you to sell meters It was quite long.
This review is about item#32738474.
Machine parts
5
From Japan
On 2017-05-22 11:27:20
Because I wanted to use it in an emergency, it arrived on the next day I ordered and it was saved.
This review is about item#32738614.
Connection of air tube
3
From Japan
On 2017-03-02 19:51:06
Though cloth tubes wrapped with rubber corrode molds growing, it is being confirmed how far they can be used.
This review is about item#32738702.
When using air tools
5
From Japan
On 2017-02-18 01:39:29
I am satisfied with the cheapness and the performance satisfactorily. I will question the same things again the next time I need it.
This review is about item#32738553.

Related Products