Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Water Based Paint Brush, "Byakkou"

4.67 (6)
Purpose
For water based paints
Thickness (mm)
15.0
Trim
Chemical fiber (PBT)
Trim Length (mm)
36.0
Model
Bracing
...see all>
Product Options
ADD TO CART
Bristle Color Size (Number) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bristle Color Size (Number) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 10 30 1PC 1 - 32738763 7.99 SGD
In stock
White color 15 40 1PC 1 - 32738772 8.99 SGD
In stock
White 20 50 1PC 1 - 32738781 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
When painting work
5
From Japan
On 2018-01-19 20:15:04
I bought something like that at the price but it was surprisingly solid and easy to use
This review is about item#32738763.
Painting work
5
From Japan
On 2017-05-21 17:29:06
Both paint and paintability are fairly good. I can use it without any special inferiority compared to the brush of about double price. I will repeat.
This review is about item#32738781.
Wood varnishing
5
From Japan
On 2017-04-30 18:44:39
It also is inconspicuous brush strokes at the time of painting, it is a product that is very easy to use, without any hair loss at brush cleaning.
This review is about item#32738781.
Interior finish painting
5
From Japan
On 2014-02-10 22:37:05
Ceiling, I think that it is very good to have a brush eye in the damaged board surface.
This review is about item#32738772.
Use it when using water-based paints.
4
From Japan
On 2011-06-25 00:12:05
As expected it is a brush made by Otsuka! It is a good product
This review is about item#32738763.
Furniture painting
4
From Japan
On 2009-08-21 18:15:56
I thought that the brush for the Otsuka brush, the water paint of the Yukawa industry was expensive · · · I found it! cheap! I bought it with the feeling. It is good, as it is high, but this "white light" was also good enough.

Related Products