Buy more than* S$200* and get FREE SHIPPING

Usb 2.0 Extension Cable, Type A-A

3.75 (4)
Connector Shape
USB(A) male- USB (A) female
Color
Black
...see all
Product Options
ADD TO CART
Cable Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5 1PC 1 U2C-E05BK 32739664 7.28 SGD
In stock
1 1PC 1 U2C-E10BK 32739673 8.91 SGD
In stock
1.5 1PC 1 U2C-E15BK 32739682 9.74 SGD
In stock
2 1PC 1 U2C-E20BK 32739691 10.09 SGD
In stock
3 1PC 1 U2C-E30BK 32739707 11.67 SGD
Shipped after 2017-01-31
5 1PC 1 U2C-E50BK 32739716 13.58 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
PC data transfer
4
From Japan
On 2016-02-23 16:28:37
Very convenient to use than the memory bar.
This review is about item#32739691.
Connecting the plurality of PC to one of Ourinta
1
From Japan
On 2015-10-02 10:06:05
Part Name USB ○○ display of extension cable A-A, A-A is I think the male, and the male about. A-A rather than the extension type .A-A male, female A-A male, is the display of the male you want. Somehow I feel that has been once in a while.
This review is about item#32739673.
Home use of
5
From Japan
On 2012-08-23 15:11:03
Of expected products, not particularly better or worse.
This review is about item#34932511.
As a PC printer extension connecting cable.
5
From Japan
On 2012-04-23 22:40:11
While using the printer in across USB cable 5m 20AWG ASB808, and extension cable 5m plus because you move the printer, I was able to print without any problems even in a total of 10m.
This review is about item#32739716.

Related Products