Buy more than* S$200* and get FREE SHIPPING

Rapid Charger

4.00 (2)
Charging Time (min)
(About 19 minutes working charge, about 38 minutes full charge) 14.4V] EZ9L41 (about 41 minutes about 22 minutes, and full charge utility charge) [21.6V] EZ9L61 [28.8V] EZ9L81 (Practical charge about 50 minutes about 27 minutes, and full charge)
Unit Dimensions (Width W x Length L x Height H)(mm)
120x185x65
Power Consumption (W)
198
Power (V)
AC100(50/60Hz)
Weight (g)
900
TRUSCO Part Number
360-8247
Compatible
EZ9L41, EZ9L61, EZ9L81
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EZ0L81 32740041 179.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Daily work
5
From Japan
On 2016-12-24 19:47:11
I was in a hurry because I was in a hurry. I also want to use it.
This review is about item#32740041.
Foolishly to charge ~~~~~~~~~~~~ It is decided ~ ~ ~ ~
3
From Japan
On 2016-03-16 00:41:38
Can charge
This review is about item#32740041.

Related Products