Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Helmet with Sield, "Sumi Hat SAXCS-B"

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color (hat Body)
ABS resin
Material (shield)
PC resin
Weight (g)
450
Specification
Applicable interior/SX interior, Applicable liner/XS liner String/S ear pimp, one touch type OM band (standard)
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pastel Green 1PC 1 SAXCS-B 32740556 78.99 SGD
Shipped after 2018-06-29
Bordeaux 1PC 1 SAXCS-B 32740504 78.99 SGD
Shipped after 2018-06-27
Pastel Blue 1PC 1 SAXCS-B 32740574 83.99 SGD
Shipped after 2018-06-29
Pastel gray 1PC 1 SAXCS-B 32740565 83.99 SGD
Shipped after 2018-06-29
Yellow 1PC 1 SAXCS-B 32740513 78.99 SGD
Shipped after 2018-06-29
Moss Green 1PC 1 SAXCS-B 32740601 78.99 SGD
Shipped after 2018-06-27
Cream 1PC 1 SAXCS-B 32740522 78.99 SGD
Shipped after 2018-06-29
Navy 1PC 1 SAXCS-B 32740547 72.99 SGD
In stock
Blue 1PC 1 SAXCS-B 32740495 72.99 SGD
In stock
White 1PC 1 SAXCS-B 32740531 73.99 SGD
In stock
Contest piece (navy blue) 1PC 1 SAXCS-B 32740583 73.99 SGD
Shipped after 2018-06-27
Green 1PC 1 SAXCS-B 32740592 72.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
During high pressure cleaning operation
4
From Japan
On 2017-12-20 08:29:28
I think that it is lighter than other helmets Initially the shield part is a bit out, so I got interested but OK OK if the price goes cheaper
This review is about item#32740522.

Related Products