Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Free Angle Wiper

4.00 (7)
Blade Length (mm)
About 335
Handle Length (mm)
About 335
Weight (g)
206
Material
(FRAME, GRIP PART) ABS PLASTIC, (BLADE PART) NBR
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P114 32740093 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
After measures against morning dew and car wash
5
From Japan
On 2014-11-28 13:48:30
It dries some water drops, so wiping is easy. Especially this season is useful.
This review is about item#32740093.
Dehydration of car window
5
From Japan
On 2014-10-10 08:15:56
During this period, morning dew is attached to the windowpane of the car and it is safe to get a sight by just removing the dew with this draining wiper when going to work in the morning.
Draining after car wash
5
From Japan
On 2013-12-20 10:23:30
After car wash, the trouble of wiping was blown out greatly. It was nice because soft but tight rubber gets close contact well.
This review is about item#32740093.
Car cleaning
5
From Japan
On 2012-07-27 17:57:41
After wearing this, wiping became easier
This review is about item#32740093.
Draining of car wash
2
From Japan
On 2012-06-14 23:51:15
I've been using a variety of products so far, but if you compare draining with points it is about 60 points. It was less than expected. It is not a creamer. Good products think that they are neatly evaluated properly.
This review is about item#32740093.
car wash
2
From Japan
On 2011-09-12 22:27:26
The roof etc. are easy to use and easy to use, but the blades are too soft on the windows etc. But the drain is bad on the contrary, why should it be used with a feeling of roughly removing water drops?
This review is about item#32740093.
Draining of car wash
4
From Japan
On 2009-09-11 09:12:10
It is easy to use that angle changes. Water wiping time was greatly shortened.
This review is about item#32740093.

Related Products