Buy more than* S$200* and get FREE SHIPPING

Silicone Wiper

2.64 (14)
Purpose
Body, window glass, etc.
Weight (g)
215
Dimension (mm)
About 250 X 125
Thickness (mm)
About 10 (blade part)
Material
(Frame part) polypropylene, (blade part) silicone
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P111 32740102 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 2
2 star 2
1 star 5
Review Rating: 2.64
14 Customer Reviews
The reviews are automatic translation.
Water droplet removal of bathroom wall
1
From Japan
On 2014-07-17 08:43:55
And paint the walls of the bathroom, the waist of the resin bottom, resin bath, buy did we plan to use in the draining of the order to accelerate the drying of the mirror. However, you can not use at all and terribly noisy. It is a big sound that unpleasant "Ki" that come out when you rub the blackboard nails and the like. If you are using, wondering what is reduced, but I used a few days, there is no change sign. What a thing to use for what kind of place. It is the worst.
This review is about item#32740102.
Draining after car wash
3
From Japan
On 2014-06-13 22:41:29
Softer than I thought, in the R section and the uneven portion, the flat surface but a good feel, the soft small Do a little or?
This review is about item#32740102.
Car wash work
3
From Japan
On 2014-06-02 19:45:59
Blade of the waist, weak, lose the water to wipe off.
This review is about item#32740102.
Body draining
1
From Japan
On 2013-12-17 01:40:08
I'm I'm not pretty good things with this hand - I'm in the assumption, I can not use!
This review is about item#32740102.
Car wash of motor vehicles
5
From Japan
On 2013-10-15 18:36:40
It had become a price cut a little at arrive after purchasing catalog In the past, but I think that was also sold at car accessory store, because recently has become less car supply store, has survived because there is Monotarou like without want commodity.
This review is about item#32740102.
For cars
4
From Japan
On 2013-04-15 12:50:08
In other writing there is a disadvantage, but ease of use in the software specification is the harbor.
This review is about item#32740102.
Dehydration after car wash
1
From Japan
On 2012-08-16 19:27:43
For now, this product is not usable. Even if it drains it becomes considerably left, it becomes the cause of the bibi that the tip is T-shaped. Let's try cutting the T-shaped part. Will not it be easy to use it?
This review is about item#32740102.
Glass draining and car washing
2
From Japan
On 2012-04-01 09:28:00
I feel that silicon is too soft. It is a feeling of paying rather than cutting water. It was better to make it rubber by your own usage.
This review is about item#32740102.
Dehydration after car wash
1
From Japan
On 2011-11-14 23:06:29
As others are told, the fricative sounds are terrible and can not be used. Due to the T type structure, flexibility has been impaired or it is impossible to drain off at right angles to the curved surface, so workability It is very bad. Wiping away with a cloth with good water absorbency is pretty early except for bonnet! I think that it is a product that can only be said to be a shame
This review is about item#32740102.
Dehydration after car wash
4
From Japan
On 2010-11-22 22:23:49
Easy draining after car wash is possible, and the work of wiping can be done efficiently. In addition, moderate softness of silicon keeps you body somewhat uneven, so it is easy to use.
This review is about item#32740102.

Related Products