Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Wheel Sponge

3.75 (8)
Sponge Length (mm)
About 115
Handle Length (mm)
About 120
Weight (g)
39
Material
(Handle part) Polypropylene, polyurethane (sponge part) form, polyester (cloth part) nylon
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P106 32740111 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 3.75
8 Customer Reviews
The reviews are automatic translation.
Wheel washing
4
From Japan
On 2015-05-30 10:10:29
The hardness of the sponge is also cheap to wash well. Too often it was even better if the tip of the sponge was getting thinner
This review is about item#32740111.
car wash
3
From Japan
On 2014-04-24 00:45:26
I'm sure I do not enter a narrow corner. Sorry!
This review is about item#32740111.
When car wash
4
From Japan
On 2013-11-27 21:21:46
The angle of possession is subtly good feeling. I would like a little longer the length of the sponge section? I think
This review is about item#32740111.
car wash
5
From Japan
On 2013-11-26 12:25:39
Price can be used cheaply without problems. Continue to purchase.
This review is about item#32740111.
Wheel cleaning
3
From Japan
On 2012-12-23 20:46:21
I was using the sponge type of Eamon, but I caught on a valve and bought here because the sponge has run out. Compared to sponge type, it gets heavy when wet. thick. I can remove the dirt on the wheel, but it is difficult to remove the sponge dirt. It is both advantageous to match the shape of the wheel.
This review is about item#32740111.
It is very convenient to clean the inside of the foil
5
From Japan
On 2012-11-07 23:29:04
It is easy to use. It is regrettable that the sponge will fall out while using it. I want you to stop firmly so as not to come out!
This review is about item#32740111.
Used for wheel washing, etc.
5
From Japan
On 2011-04-13 21:40:59
It is very easy to use for the spoke wheel, but I think that it is necessary to machine the tip a little thinner because it is hard to use for mesh wheels with fine mesh.
This review is about item#32740111.
Car wheel aluminum wash
1
From Japan
On 2010-10-12 22:01:30
Super Sugo? It is! Is it too thick, around valves and somewhat? It was not suitable for cleaning the narrow part at all.
This review is about item#32740111.

Related Products