Buy more than* S$200* and get FREE SHIPPING

Brush for Tire

4.33 (12)
Catch-Phrase
Cleaning brush designed for tire!
Weight (g)
143
Dimension (mm)
220x109x64
Material
(brush and haft part) polypropylene
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P109 32740127 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 5
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
12 Customer Reviews
The reviews are automatic translation.
Tire washing
5
From Japan
On 2015-08-29 19:04:21
I am useful.
This review is about item#32740127.
As it is
4
From Japan
On 2014-05-09 14:07:55
It is used for tire cleaning. I think that it is still better if hair has not only nylon but also natural type hair type.
This review is about item#32740127.
For car wash
4
From Japan
On 2014-01-31 17:47:22
The brush's waist is just right, it's easy to use.
This review is about item#32740127.
For tire cleaning of passenger cars
5
From Japan
On 2014-01-14 19:13:42
The shape is fitted to the hands and the force is easy to put, it can be washed with gossyphosi. Brush has waist, it is easy to use. I enjoyed cleaning the tires.
This review is about item#32740127.
Drop muddy
5
From Japan
On 2013-11-27 20:04:37
It is very good that the hair is planted densely than I expected. I would like to buy more if I have big / small as this inside as the middle.
Cleaning the car tire
5
From Japan
On 2012-09-14 20:46:23
I can not sense the meaning unless it gets dirty with a brush and I do not tire wax. Tire cleaning is very easy.
This review is about item#32740127.
Tire washing of my car
5
From Japan
On 2011-08-07 22:28:12
It is easy to use with an affordable size and its function as a brush is also sufficient.
This review is about item#32740127.
Cleaning the tire
4
From Japan
On 2011-05-24 22:13:12
I used a type of bubbles in the glaze of the tire but I took pride and touched the tire, it was black to my fingertips. With this brush, you buckwheat soap and wash it with scrubbing, you can get the dirt of the tire splendidly, the surface of the rubber came out. I think that is the reason why the brush is dense compared to the scrubbing or car wash brush because it can get dirty.
This review is about item#32740127.
For truck
5
From Japan
On 2009-11-17 13:34:28
Purchase price is cheap and good
This review is about item#32740127.
car wash
2
From Japan
On 2009-09-24 12:40:40
Why should I have a little smaller?
This review is about item#32740127.

Related Products