Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Helmet, "Sumi Hat KKC-B"

4.47 (19)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Inside Dimension (mm)
Length 230 x width 200
Outside Dimension (mm)
Length 280 x height 143
Weight (g)
390
Material
ABS resin
Specification
Applicable interior/KK interior, Applicable liner/KK liner String/KK ear pimp, one touch type OM band (standard)
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 KKC-B 32740617 51.99 SGD
In stock
Crimson 1PC 1 KKC-B 32740626 51.99 SGD
In stock
Yellow 1PC 1 KKC-B 32740635 51.99 SGD
In stock
Cream 1PC 1 KKC-B 32740644 51.99 SGD
In stock
Snow White 1PC 1 KKC-B 32740653 51.99 SGD
In stock
Navy 1PC 1 KKC-B 32740662 51.99 SGD
In stock
Pastel green 1PC 1 KKC-B 32740671 51.99 SGD
Shipped after 2018-06-29
Pastel gray 1PC 1 KKC-B 32740687 51.99 SGD
In stock
Pastel blue 1PC 1 KKC-B 32740696 51.99 SGD
In stock
Dark Navy blue 1PC 1 KKC-B 32740705 51.99 SGD
In stock
Green 1PC 1 KKC-B 32740714 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 0
3 star 2
2 star 2
1 star 0
Review Rating: 4.47
19 Customer Reviews
The reviews are automatic translation.
on site
5
From Japan
On 2016-04-19 19:36:50
Good lighter.
This review is about item#32740653.
Mowing work.
5
From Japan
On 2015-05-29 16:52:05
The color is good and the shape is also good.
This review is about item#32740671.
For on-site use
5
From Japan
On 2014-06-14 21:53:52
I do not understand much about breathability. I purchased navy, but I like it with a nice touch.
This review is about item#32740662.
Geological survey
5
From Japan
On 2014-06-13 19:24:29
At this time, work in hot weather is painful even helmet Only a few helmet small holes are open. There was no feeling of steaming.
This review is about item#32740617.
Building construction
2
From Japan
On 2013-09-18 18:46:38
The expiration date of the helmet is manufacturing ~ 2 years. Please indicate the date of manufacture or expiration date.
This review is about item#32740653.
Painting work
3
From Japan
On 2013-09-03 17:48:40
Although there are ventilation holes, its effect is completely unknown. I bought a head cool towel that I bought with a cool towel and wearing it with a refrigerant, I get rash, but somehow, why is it leaning forward, why can not you see the front? I wonder if I can stop the back firmly?
This review is about item#32740714.
Used for forklift
5
From Japan
On 2013-08-05 13:16:41
It is a helmet indispensable for safety work, I think it is perfect. Just wearing it has the impression that the helmet floated. I think that you can devise a bit of internal pat and belt. I think that the price of the product itself is normal.
This review is about item#32740662.
On-site work forklift
5
From Japan
On 2013-07-10 13:53:14
I feel that it is very strong and light and safety is also good. The sense of oppression is popular as well. In other words, it seems that the material of the inner styrofoam part is slightly deteriorated. I have ordered repeat.
This review is about item#32740653.
Site work
5
From Japan
On 2013-07-04 17:30:09
Design is also good, color is abundant and good. Good coverage feeling.
This review is about item#32740635.
Electrical work of factory equipment
5
From Japan
On 2013-03-21 13:09:04
Good feeling of wear.
This review is about item#32740653.

Related Products