Buy more than* S$200* and get FREE SHIPPING

Digital Pressure Sensor

5.00 (1)
Element
Diffusion semiconductor pressure sensor
Compatible Fluid
Air and non-corrosive gas
Output Mode
EASY mode / hysteresis mode / window comparator mode
Differential Movement (Hysteresis)
Minimum 1digit (variable)
Short Circuit Protection
Equipment
Impact Resistance
100m / S 2 3 times (about 10G) XYZ each direction
Response Time
Select 2.5ms, 5ms, 10ms, 25ms, 50ms, 100ms, 250ms, 500ms, 1000ms, 5000ms by key operation
Connection Method
Connector connection
Protection Structure
IP40(IEC)
Connection Diameter
M5 female + R (PT) 1/8 male thread
Accessories
(2m cable with connector) x1 this PPX-C2
...see all>
Product Options
ADD TO CART
Minimum Display Unit Operating Ambient Temperature (deg C) Set Pressure Range (kPa) Rated Pressure Range (kPa) Output Type Rated Pressure Range (MPa) Temperature Characteristics Set Pressure Range (MPa) Assured Withstand Pressure (MPa) Output Opreration Weight (g) 2014 TRUSCO Published Page TRUSCO Part Number Proof Pressure (kPa) Repeat Accuracy Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Display Unit Operating Ambient Temperature (deg C) Set Pressure Range (kPa) Rated Pressure Range (kPa) Output Type Rated Pressure Range (MPa) Temperature Characteristics Set Pressure Range (MPa) Assured Withstand Pressure (MPa) Output Opreration Weight (g) 2014 TRUSCO Published Page TRUSCO Part Number Proof Pressure (kPa) Repeat Accuracy Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.001MPa -10 to +50,Reserving time/-10 to +60 - - PNP open-collector transistor -0.100 to +1000 - -0.100 to +1000 1.5 Select by key operation the NO / NC About40 1-1078 459-9560 - - 1PC 1 PPX-R10P-6M 32740172 99.99 SGD
Shipped after 2018-02-27
0.1kPa -10 to +50,Reserving time/-10 to +60 -100.0 to +100.0 -100.0 to +100.0 PNP open-collector transistor - - - - Select by key operation the NO / NC About40 1-1078 459-9543 500 - 1PC 1 PPX-R01P-6M 32740154 99.99 SGD
Shipped after 2018-02-27
0.001MPa Storage -10 to +50 / -10 to +60 - - NPN open-collector transistor -0.100 to +1000 +/- FS within 1% (+20 deg C standard) -0.100 to +1000 1.5 Selected by key operation the NO / NC About 40 - - - +/- 0.2% FS (+/- 2digits within) 1PC 1 PPX-R10N-6M 32740163 95.99 SGD
In stock
0.1kPa Storage -10 to +50 / -10 to +60 -100.0 to +100.0 -100.0 to +100.0 NPN open-collector transistor - +/- FS within 0.5% (+20 deg C standard) - - Selected by key operation the NO / NC About 40 - - 500 +/- 0.1% FS (+/- 2digits within) 1PC 1 PPX-R01N-6M 32740145 95.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Control of air pump
5
From Japan
On 2017-02-02 07:50:43
Air compressor DC12V 100W was pressurized to a 3 liter tank, ①off pressure = 300kPa ②on pressure = 100kPa ③ setting hysteresis width (= 300-100) It is possible to set it is fine It is compact, multi-function, high brightness
This review is about item#32740163.

Related Products