Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Size (cm) Type Color Dynamical Friction Coefficient Foot Width Standard Weight (g/1 leg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Type Color Dynamical Friction Coefficient Foot Width Standard Weight (g/1 leg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28, 28 Without prior core, No previous core black, Black 0.3 or more, 0.3 or more 2E, 2E 240(24.0cm), 270(26.0cm) 1Pair 1 #003 32740373 55.99 SGD
Shipped after 2018-01-22
26.5, 26.5 Without prior core, No previous core black, Black 0.3 or more, 0.3 or more 2E, 2E 240(24.0cm), 270(26.0cm) 1Pair 1 #003 32740355 54.99 SGD
Shipped after 2018-01-22
26.5, 26.5 Without prior core, No previous core chocolate, Chocolate 0.3 or more, 0.3 or more 2E, 2E 240(24.0cm), 270(26.0cm) 1Pair 1 #003 32740443 54.99 SGD
Shipped after 2018-01-22
26, 26 Without prior core, No previous core black, Black 0.3 or more, 0.3 or more 2E, 2E 240(24.0cm), 270(26.0cm) 1Pair 1 #003 32740346 54.99 SGD
Shipped after 2018-01-22
27, 27 Without prior core, No previous core chocolate, Chocolate 0.3 or more, 0.3 or more 2E, 2E 240(24.0cm), 270(26.0cm) 1Pair 1 #003 32740452 54.99 SGD
Shipped after 2018-01-22
25, 25 Without prior core, No previous core black, Black 0.3 or more, 0.3 or more 2E, 2E 240(24.0cm), 270(26.0cm) 1Pair 1 #003 32740321 54.99 SGD
Shipped after 2018-01-22
27, 27 Without prior core, No previous core black, Black 0.3 or more, 0.3 or more 2E, 2E 240(24.0cm), 270(26.0cm) 1Pair 1 #003 32740364 54.99 SGD
Shipped after 2018-01-22
25.5, 25.5 Without prior core, No previous core black, Black 0.3 or more, 0.3 or more 2E, 2E 240(24.0cm), 270(26.0cm) 1Pair 1 #003 32740337 54.99 SGD
Shipped after 2018-01-22
26, 26 Without prior core, No previous core chocolate, Chocolate 0.3 or more, 0.3 or more 2E, 2E 240(24.0cm), 270(26.0cm) 1Pair 1 #003 32740434 54.99 SGD
Shipped after 2018-01-22
25.5, 25.5 Without prior core, No previous core chocolate, Chocolate 0.3 or more, 0.3 or more 2E, 2E 240(24.0cm), 270(26.0cm) 1Pair 1 #003 32740425 54.99 SGD
Shipped after 2018-01-22
23.5, 23.5 Without prior core, No previous core black, Black 0.3 or more, 0.3 or more 2E, 2E 240(24.0cm), 270(26.0cm) 1Pair 1 #003 32740294 55.99 SGD
Shipped after 2018-01-22
24, 24 Without prior core, No previous core black, Black 0.3 or more, 0.3 or more 2E, 2E 240(24.0cm), 270(26.0cm) 1Pair 1 #003 32740303 54.99 SGD
Shipped after 2018-01-22
24.5, 24.5 Without prior core, No previous core black, Black 0.3 or more, 0.3 or more 2E, 2E 240(24.0cm), 270(26.0cm) 1Pair 1 #003 32740312 54.99 SGD
Shipped after 2018-01-22
23, 23 Without prior core, No previous core black, Black 0.3 or more, 0.3 or more 2E, 2E 240(24.0cm), 270(26.0cm) 1Pair 1 #003 32740285 54.99 SGD
Shipped after 2018-01-22
29, 29 Without prior core, No previous core black, Black 0.3 or more, 0.3 or more 2E, 2E 240(24.0cm), 270(26.0cm) 1Pair 1 #003 32740382 54.99 SGD
Shipped after 2018-01-25
22.5 No previous core Beige 0.3 or more 2E 270(26.0cm) 1Pair 1 #003 32740215 89.99 SGD
Shipped after 2018-01-24
23 No previous core Beige 0.3 or more 2E 270(26.0cm) 1Pair 1 #003 32740224 54.99 SGD
Shipped after 2018-01-25
23.5 No previous core Beige 0.3 or more 2E 270(26.0cm) 1Pair 1 #003 32740233 63.99 SGD
Shipped after 2018-01-24
24.5, 24.5 Without prior core, No previous core beige, Beige 0.3 or more, 0.3 or more 2E, 2E 240(24.0cm), 270(26.0cm) 1Pair 1 #003 32740251 54.99 SGD
Shipped after 2018-01-24
24.5, 24.5 Without prior core, No previous core chocolate, Chocolate 0.3 or more, 0.3 or more 2E, 2E 240(24.0cm), 270(26.0cm) 1Pair 1 #003 32740407 89.99 SGD
Shipped after 2018-01-25
25, 25 Without prior core, No previous core beige, Beige 0.3 or more, 0.3 or more 2E, 2E 240(24.0cm), 270(26.0cm) 1Pair 1 #003 32740267 54.99 SGD
Shipped after 2018-01-22
25, 25 Without prior core, No previous core chocolate, Chocolate 0.3 or more, 0.3 or more 2E, 2E 240(24.0cm), 270(26.0cm) 1Pair 1 #003 32740416 54.99 SGD
Shipped after 2018-01-24
28, 28 Without prior core, No previous core chocolate, Chocolate 0.3 or more, 0.3 or more 2E, 2E 240(24.0cm), 270(26.0cm) 1Pair 1 #003 32740461 54.99 SGD
Shipped after 2018-01-24
22.5, 22.5 Without prior core, No previous core black, Black 0.3 or more, 0.3 or more 2E, 2E 240(24.0cm), 270(26.0cm) 1Pair 1 #003 32740276 63.99 SGD
Shipped after 2018-01-24
24, 24 Without prior core, No previous core beige, Beige 0.3 or more, 0.3 or more 2E, 2E 240(24.0cm), 270(26.0cm) 1Pair 1 #003 32740242 54.99 SGD
Shipped after 2018-01-22
24, 24 Without prior core, No previous core chocolate, Chocolate 0.3 or more, 0.3 or more 2E, 2E 240(24.0cm), 270(26.0cm) 1Pair 1 #003 32740391 54.99 SGD
Shipped after 2018-01-24
29, 29 Without prior core, No previous core chocolate, Chocolate 0.3 or more, 0.3 or more 2E, 2E 240(24.0cm), 270(26.0cm) 1Pair 1 #003 32740477 54.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 8
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.62
13 Customer Reviews
The reviews are automatic translation.
Used in company
4
From Japan
On 2017-09-29 16:25:58
I felt like I felt slightly larger. Also, I understood that grip is good to wear.
This review is about item#32740346.
Construction on construction roof
5
From Japan
On 2017-07-27 20:07:30
Because it is easy to wear and the back side is rice cake rubber so it will not slip even on roof tiles
This review is about item#32740267.
Roof construction
5
From Japan
On 2017-07-09 19:20:47
It is a repeater that I have been using since before. After all, Hyper V is the best.
This review is about item#32740355.
For everyday use
5
From Japan
On 2017-05-18 18:23:16
Even when walking the bank, it does not slide, breathability and cushioning is also good.
This review is about item#32740267.
Interior work
5
From Japan
On 2017-04-13 15:46:11
It is nice because it is light and does not slip. I am happy that the price is 3000 yen or less.
This review is about item#32740267.
for work
4
From Japan
On 2016-11-20 14:31:48
Slightly larger size. Next time I will order one size smaller
This review is about item#32740303.
I am wearing roof work such as air conditioning and antenna tensioning and recently walking.
4
From Japan
On 2016-06-11 21:19:42
Sometimes, the heel cushion is shifted. Other than that it is light and satisfied.
This review is about item#32740346.
For work
5
From Japan
On 2016-05-18 17:50:00
very good. Design and price are perfect. Durability will be verified from now on. Even if the wider foot width is 0.5 cm larger it seems to be nice.
This review is about item#32740355.
Work to spray air rust prevention oil several times and air blow
5
From Japan
On 2015-09-02 17:45:11
It is not heavy like ordinary safety shoes, it looks like sneakers usually wearing because there is no lead, but it does not slide, it has good breathability, it seems to be light and comfortable.
This review is about item#32740285.
bicycle
4
From Japan
On 2015-04-09 11:17:57
I bought it for a bike trial by looking at the information on the net. Indeed it became difficult for the foot to come off the pedal, so I could concentrate on practice. The size is 27, but it seems a little relaxed, but it was acceptable, so there is no problem.
This review is about item#32740452.

Related Products