Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Frequency Tolerance Rated Output Current (A) Approximate Weight (kg) Cooling System Cycle(Hz) Vibration Input Power Protection Structure (JEM1030) Elevation (m) Humidity Range (RH) Compatible Motor Capacity (kW) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Frequency Tolerance Rated Output Current (A) Approximate Weight (kg) Cooling System Cycle(Hz) Vibration Input Power Protection Structure (JEM1030) Elevation (m) Humidity Range (RH) Compatible Motor Capacity (kW) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/-5% VT/3.5,CT/3.0 1.1 - 50/60 5.9mm/s2 (0.6G) 10-55Hz - IP20 - 20-90% 0.4 1pc 1 WJ200-004LF 32907655 269.99 SGD
In stock
- - - - - - - - - - - 1PC 1 WJ200-022LF 32907682 469.99 SGD
In stock
+/-5% VT/19.6,CT/17.5 2.0 Forced air cooling 50/60 5.9mm/s2 (0.6G) 10-55Hz Three-phase 200V class IP20 1000 or less 20-90% 3.7 1PC 1 WJ200-037LF 32907691 549.99 SGD
In stock
+/-5% VT/9.6,CT/8.0 1.6 Forced air cooling 50/60 5.9mm/s2 (0.6G) 10-55Hz Three-phase 200V class IP20 1000 or less 20-90% 1.5 1PC 1 WJ200-015LF 32907673 399.99 SGD
In stock
+/-5% VT/30.0,CT/25.0 3.3 - 50/60 5.9mm/s2 (0.6G) 10-55Hz - IP20 - 20-90% 5.5 1pc 1 WJ200-055LF 32907707 979.99 SGD
Shipped after 2018-01-24
+/-5% VT/40.0,CT/33.0 3.4 - 50/60 5.9mm/s2 (0.6G) 10-55Hz - IP20 - 20-90% 7.5 1pc 1 WJ200-075LF 32907716 1,089.99 SGD
Shipped after 2018-01-24
+/-5% VT/6.0, CT/5.0 1.2 Forced air cooling 50/60 5.9mm/s<sup>2</sup>(0.6G) 10 - 55Hz 3-PHASE 200V CLASS IP20 less than 1000 20 - 90% 0.75 1PC 1 WJ200-007LF 32907664 319.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used to change the rotation speed of the motor in order to make the conveying speed appropriate for crops such as beans and wheat.
5
From Japan
On 2017-04-01 17:52:12
It uses a lot of Hitachi inverters, it can be used with confidence and will respond kindly even when you are in trouble.
This review is about item#32907673.
Motor control
5
From Japan
On 2015-08-31 15:00:33
very good
This review is about item#32907682.
Food conveyor
4
From Japan
On 2015-06-16 16:38:34
In the former L100 series there was a knob of the volume and it was convenient, but in most series the knob was gone and it became inconvenient because it became option correspondence.
This review is about item#32907682.

Related Products