Buy more than* S$200* and get FREE SHIPPING

Ep Rubber Insulating Lead Wires for Wiring of High Voltage Electric Equipment

4.33 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (insulator)
EP rubber
Length (m)
10
...see all>
Product Options
ADD TO CART
Insulator Thickness (mm) Continuous Use Temperature (deg C) Material (conductor) Test Voltage Allowable Current Compatible Standard Final Outer Diameter (mm) Insulation Resistance 20 degree C (M ohm-km) Conductor Nominal Cross Sectional Area (mm2) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Conductor Resistance (ohm/km)(20 degree c) Estimate Mass (kg/km) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulator Thickness (mm) Continuous Use Temperature (deg C) Material (conductor) Test Voltage Allowable Current Compatible Standard Final Outer Diameter (mm) Insulation Resistance 20 degree C (M ohm-km) Conductor Nominal Cross Sectional Area (mm2) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Conductor Resistance (ohm/km)(20 degree c) Estimate Mass (kg/km) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.5 80/Max Tinned annealed copper wire 18kV / 1 minute 495 (ambient temperature 40 degrees) (PS)E 28 50 200 18.2 37/2.6 0.0951 2200 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIP200SQ 35064845 559.99 SGD
Shipped after 2018-02-27
4 80/Max Tinned annealed copper wire 18kV / 1 minute 325 (ambient temperature 40 degrees) (PS)E 21 70 100 - 19/2.6 0.185 1240 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIP100SQ 32740985 389.99 SGD
Shipped after 2018-02-23
4 80/Max Tinned annealed copper wire 18kV / 1 minute 125 (ambient temperature 40 degrees) (PS)E - 100 22 6 7/2.0 0.849 390   1Roll 1 KIP22SQ 32740951 119.99 SGD
Shipped after 2018-02-23
4 80/Max Tinned annealed copper wire 18kV / 1 minute 175 (ambient temperature 40 degrees) (PS)E - 100 38 7.8 7/2.6 0.502 560 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIP38SQ 32740967 169.99 SGD
Shipped after 2018-02-23
4 80/Max Tinned annealed copper wire 18kV / 1 minute 235 (ambient temperature 40 degrees) (PS)E - 90 60 - 19/2.0 0.313 805 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIP60SQ 32740976 259.99 SGD
Shipped after 2018-02-23
4 80/Max Tinned annealed copper wire 18kV / 1 minute 430 (ambient temperature 40 degrees) (PS)E 25 60 150 16.1 37/2.3 0.121 1770 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIP150SQ 32740994 509.99 SGD
Shipped after 2018-02-27
4 80/Max Tinned annealed copper wire 18kV / 1 minute 96 (ambient temperature 40 degrees) (PS)E - 100 - 4.8 7/1.6 1.35 295   1Roll 1 KIP14SQ 32740942 81.99 SGD
In stock
4 80/highest Tinned copper annealed wire 18 kV/1 minute 68 (surrounding temperature 40 degrees ) - 12 100 8 3.6 7/1.2 2.41 220   1Roll 1 KIP8SQ 32740933 57.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Replacement work for facilities aging
5
From Japan
On 2017-08-19 10:34:52
The delivery date was saved soon. Because it is a part for high voltage electricity, I think that packing should be politely tailored to each item.
This review is about item#32740942.
High voltage circuit insulation resistance measurement lead wire
5
From Japan
On 2017-01-30 15:00:47
Item shipping speed was fast so I am satisfied with the item saved
This review is about item#32740933.
Electric wiring
3
From Japan
On 2014-04-15 08:19:02
Quality was not a problem because it is a manufacturer item. Although it is higher than the purchase via a trading company, it is handy because it can be ordered with a small amount though it is expensive.
This review is about item#32740933.

Related Products