Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Diameter (A) Dimension d2(phi mm) Dimension d1(phi mm) Dimensions D3 (phi mm) Dimention D2 (phi mm) Dimention D1 (phimm) Material Nominal Diameter Dimension e (phi mm) Mounting Hole Number N Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Dimension d2(phi mm) Dimension d1(phi mm) Dimensions D3 (phi mm) Dimention D2 (phi mm) Dimention D1 (phimm) Material Nominal Diameter Dimension e (phi mm) Mounting Hole Number N Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 47 32 98 75 22 EPDM (ethylene, propylene rubber) etc. 20 15 4   1Sheet 1 20 32741335 2.99 SGD
In stock
80 112 98 183 150 80 EPDM (ethylene-propylene rubber) Other 80 19 8   1Sheet 1 80 32741396 6.99 SGD
In stock
100 138 120 208 175 102 EPDM (ethylene-propylene rubber) Other 100 19 8   1Sheet 1 100 32741405 8.99 SGD
In stock
32 65 50 133 100 37 EPDM (ethylene-propylene rubber) Other 32 19 4   1Sheet 1 32 32741353 3.99 SGD
In stock
65 101 86 173 140 69 EPDM (ethylene-propylene rubber) Other 65 19 4   1Sheet 1 65 32741387 5.99 SGD
In stock
13 37 22 88 65 15 EPDM (ethylene-propylene rubber) Other - 15 4   1Sheet 1 13 32741317 2.99 SGD
In stock
- 41 26 93 70 18 EPDM (ethylene-propylene rubber) Other - 15 4   1Sheet 1 15 32741326 2.99 SGD
In stock
125 166 145 248 210 127 - - 23 8 *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 125 56568602 16.99 SGD
In stock
25 53 38 123 90 30 EPDM (ethylene-propylene rubber) etc. 25 19 4   1Sheet 1 25 32741344 3.99 SGD
In stock
40 69 54 138 105 43 EPDM (ethylene-propylene rubber) etc. 40 19 4   1Sheet 1 40 32741362 3.99 SGD
In stock
50 83 68 153 120 54 EPDM (ethylene-propylene rubber) etc. 50 19 4   1Sheet 1 50 32741371 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Replacement equipment at the time of inspection of pressure transmitter of flange connection
5
From Japan
On 2015-12-22 14:34:38
It is easier to use stepped as leak prevention.
This review is about item#32741396.
Line pump installation
5
From Japan
On 2015-04-21 19:01:34
Because packing is unfamiliar work, packing used the one that seems to be the best. It is good that you can work roughly without worrying about surface pressure or much.
This review is about item#32741353.

Related Products