Buy more than* S$200* and get FREE SHIPPING

Mounting Bracket for Chain-Rail, A Set for Moving End And Fixed End

4.00 (2)
Screw Mounting Position
Inside mounting
Metal Shape
For Mobile Edge (perforated type)
Operating Temperature Range (deg C)
-10 - 80
Material (Body)
+ 3 VALENCE SPCC UNIQLO PLATING
...see all>
Product Options
ADD TO CART
Pla-rail chain Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pla-rail chain Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
HPU102 1Set 1 U1-K 10413776 5.36 SGD
In stock
HPK101 1Set 1 HPK101-K 10413855 4.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For milling machine motor power supply
4
From Japan
On 2015-04-09 16:28:38
It was very simple and functional enough.
This review is about item#10413855.
For Plarail
4
From Japan
On 2013-02-25 19:27:55
It is difficult to understand the model number of the plarail and the corresponding metal fittings
This review is about item#10413776.

Related Products