Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

14.4V Ni-CD Battery

4.83 (6)
Battery Voltage (V)
14.4
Battery Capacity (Ah)
1.5
Battery
Ni-Cd battery
Compatible
Battery Driver Drill (GSR14.4V-2B (H), PSR14.4VE, PSR14.4 / N, PSR1440 / B, PSR1440, PSR14.4VE-2 (/ B), PSR14.4, PSR14.4-2), battery Jigsaw (GST14.4V (H), PST14.4V), battery impact driver (PDR14.4V / N, GDR14.4V (H), PDR14.4V), battery vibration driver drill (GSB14.4VE-2B (H) (GWS14.4V/3B (H), GWS14.4V), battery light (GLI14.4V), battery drill vibration (PSB14.4V), battery circle (GHO14.4V (H)), battery disc grinder battery plane,) saw (PKS14.4V), battery air pump (PAG14.4V)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2 607 335 534 32742367 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Spare battery
5
From Japan
On 2017-07-14 16:17:53
Purchased as a spare battery; relatively inexpensive and had the same kind of battery Buy immediately; You can use it without worrying about battery life.
This review is about item#32742367.
Product assembly work
4
From Japan
On 2017-05-02 18:02:40
Although it is the fate of Nikkado, it is difficult to fully charge it due to charge deterioration, so 3 years of use is the limit. I am happy that this area will be improved a little more.
This review is about item#32742367.
Instead of a broken battery.
5
From Japan
On 2016-11-09 14:39:12
I want you to make it cheaper if you buy three batteries.
This review is about item#32742367.
Bolt tightening, screw tightening etc.
5
From Japan
On 2014-09-09 14:06:14
I am very satisfied.
This review is about item#32742367.
Car / Motorcycle
5
From Japan
On 2014-06-02 09:05:14
I got lost as recycling, but I bought it because Ah is big. Even a little, it is easy if there is power.
This review is about item#32742367.
Use for various tasks
5
From Japan
On 2014-02-03 19:51:11
Charging time may be short. A little thinner is easier to use.
This review is about item#32742367.

Related Products