Buy more than* S$200* and get FREE SHIPPING

Service Creeper

4.47 (15)
2015 Trusco Published Pages
2 0950, 2 0950
2014 TRUSCO Published Page
2-0892, 2-0892
Number of Caster
6, 6
Weight (kg)
7.5, 7.5
Overall Length (mm)
1010, 1010
Width (mm)
420, 420
...see all>
Product Options
ADD TO CART
Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flat Type, Flat Type 395-7799, 395-7799 1PC 1 AYSC-20F 32742717 159.99 SGD
In stock
Reclining type, Reclining type 395-7811, 395-7811 1PC 1 AYSC-20R 32742726 199.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 4
3 star 0
2 star 0
1 star 1
Review Rating: 4.47
15 Customer Reviews
The reviews are automatic translation.
Car maintenance
4
From Japan
On 2018-05-25 15:36:14
I feel that sleeping feeling is not bad, it is easy to work, and I think that it looks stylish.
This review is about item#32742717.
Car Maintenance
5
From Japan
On 2018-04-10 19:34:49
I was able to purchase KTC products cheaply. It is lighter and more convenient than I expected.
This review is about item#32742717.
Maintenance
4
From Japan
On 2017-12-14 10:07:04
I heard that it is solid and sturdy. This seems to last long.
This review is about item#32742717.
Car maintenance
4
From Japan
On 2017-10-12 21:25:10
Performance is only a trusted manufacturer, it is very good. Cushion is also good, it seems durability is also. If you just complain about it, I want you to make it lower. How low you put under the car is very important for maintenance.
This review is about item#32742717.
Machine maintenance
5
From Japan
On 2017-08-11 21:24:13
Even with long-term work, movement and cushion during work are very good Easy to use
This review is about item#32742717.
Car maintenance
5
From Japan
On 2017-05-24 20:19:18
Body fit, smooth mobility, durability. Nevertheless KTC.
This review is about item#32742717.
Automobile maintenance (mainly used for oil change work)
5
From Japan
On 2017-05-22 16:48:14
KTC's service creators are easy to move while working because the wheels are solid.
This review is about item#32742717.
Lying work
1
From Japan
On 2016-04-06 08:24:58
Using only about 10 times, the cover around the reclining area has run out.
This review is about item#32742726.
Vehicle maintenance
5
From Japan
On 2015-02-27 16:41:28
As expected there are only KTC products, making it solid. Since the diameter of the wheel is also large, it rolls smoothly regardless of some irregularities on the floor surface. I bought service creeper for the first time but I am satisfied.
This review is about item#32742717.
Car maintenance
5
From Japan
On 2015-02-13 20:43:12
It looks very sturdy and easy to use. There is nothing for comparison with the one made before with the monotalou. Personally speaking, I think whether it is good if the mat is a bit thinner.
This review is about item#32742717.

Related Products