Buy more than* S$200* and get FREE SHIPPING

Tapered Nipple

4.00 (3)
Hexagon (mm)
14
Size
G1/4xR1/4
Overall Length (mm)
28
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 32742823 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Piping of air compressor
5
From Japan
On 2018-01-12 17:54:02
It is about half the price of the home center in terms of money, and the performance is also fine. Although it is strict not to have to purchase collectively on the relation of shipping costs ... I think that the frequency of use will rise if there is something outside the fixed form even though it takes time to ship a little.
This review is about item#32742823.
To attach to the regulator for BeHAUS spray gun
2
From Japan
On 2015-05-05 11:46:41
Because I wanted to specify the hose and socket to 1 meter between the regulator and the spray gun because specification of the regulator directly to the spray gun purchased for the regulator for BeHAUS spray gun makes the spray gun heavy, but I wanted to specify it as a single taper Since the taper angle of the flat screw hole of the nipple was shallow, it did not mesh with the taper angle for prevention of the air leakage of the regulator at the time of tightening and it could not be installed
This review is about item#32742823.
Connection with air duster AKU-3D with spring coil hose
5
From Japan
On 2013-03-20 15:02:12
Used for connecting air duster with spring coil hose and regulator for nitrogen cylinder. There is no leakage, it is used properly. I think that it is good because the price is also cheap.
This review is about item#32742823.

Related Products