The reviews are automatic translation.
Workplace ventilation
From Japan
On 2018-02-26 20:28:29
Used as maintenance parts. There is no problem at all. It is comparable to the original one.
During painting work,
From Japan
On 2017-08-29 22:27:19
The feathers were broken and I was in trouble.
It was easy to install
Use at work
From Japan
On 2017-08-02 18:39:42
I ordered a blade for MF - 45N, but there was something like a honey for PM 450K. (In the photograph there was no hole in the center part of the picture, but there was a hole) I can not convince you about the difference, but it is used as it is because it is extremely hot. I will not ask any responsibility, but please be careful not to have such a thing after that.
Interior trim business
From Japan
On 2017-07-13 18:47:07
I was about to destroy the main body, but I decided not to discard it.
Factory ventilation
From Japan
On 2017-07-04 13:05:03
Purchased knowing that there were only feathers when they tried to buy a fan when the wing broke.
It was good because it was functionally cheap without problems, but what's more annoying than anything!
Feathers are annoying and it is very annoying. It can only be used in the place furthest away from the workplace where people live.
Equipment maintenance for summer
From Japan
On 2017-05-09 16:34:26
It is saved because it is a product that is not sold at mass retailers.
A work place
From Japan
On 2017-01-29 17:16:51
To stop the wings was a horizontal screw stop on the shaft, I want a statement. A little remodeled, the side stop was shaved to the original shaft a little by a grinder with a bolt hit by the bolt and tightened with feather 10 mm left tightening nut just in case just in case, because it was self-responsible, could it be used even after remodeling? It is cheap.
At work
From Japan
On 2016-05-26 19:49:57
I bought it cheaply, it was very good.
Fan thickness Thunder
From Japan
On 2015-06-12 20:57:28
no problem
With parts exchange.
From Japan
On 2014-08-22 10:00:07
I ordered because feathers have broken. I do not buy the main body, it is very satisfying because I just finished buying feathers.